Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Lap, Glass, Pump Dispenser

1.00 (2)
Tube Length (mm)
70
Material (pump part)
Brass , nickel plating
AS ONE Part Number
1-4613-01
Material (Tubes)
Fluoro-resin (PFA)
Materials (cap)
PP (polypropylene)
Overall Height (mm)
140
Diameter (phi mm)
85
Material (Body)
Soda glass
Capacity (mL)
280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 500 09155142 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
For degreasing operation
1
From Japan
On 2016-12-17 10:13:16
Since it volatilizes quickly even if the lid is used, when using a role it is necessary to keep in mind only the part to use. I just wonder if the tightness is improving now that I have bought it.
This review is about item#9155142.
Plastic oil removal
1
From Japan
On 2014-09-10 10:36:13
Since the screw shape of the main body and the plastic are not matched, the screws will jump when tightened. Since there is no packing, the sealability is low and it evaporates. If it collapses it leaks.
This review is about item#09155142.

Related Products