NoteBuy more than* S$200* and get FREE SHIPPING

Quickle Wiper Handy

4.50 (2)
Type
Main body
Overall Length (mm)
About 350
Dimension (mm)
About 170x80 (fluffy catcher )
Material
Grip-head/polypropylene, fluffy catcher/polyethylene, polyester
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09153444 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Room-cleaning
5
From Japan
On 2014-01-24 20:47:34
Since the low price in the adsorption force is good, we use conveniently at dusting of shelves and furniture.
This review is about item#09153444.
Cleaning around the PC
4
From Japan
On 2013-09-18 15:53:45
Well because the dust can take, dirt immediately wiper.
This review is about item#09153444.

Related Products