Buy more than* S$200* and get FREE SHIPPING

Fluffy Catcher for Exchange

4.78 (9)
Type
For replace
Dimension (mm)
About 170x80
Material
Polyethylene, polyester
TRUSCO Part Number
385-5627
Compatible
Quickle wiper handy for expansion and contraction quickle wiper handy type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 - 09153453 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Desk around and the high altitude of the dust-up
5
From Japan
On 2015-10-27 13:59:18
This is really like, we always put the side of the desk. Round and it was fluffy I like. Of course, the dust of can be taken well, and tied to the end of a stick, we are also utilized in the dust-up of the high altitude. Dust is less likely to fall, is useful.
This review is about item#09153453.
clean up
5
From Japan
On 2015-07-22 15:50:04
Corner of the hands or hard-to-reach location, the blind of the dust-up Vacuum cleaners, are very survived. So interesting as take, I use at home.
This review is about item#09153453.
Cleaning of each part of the house
3
From Japan
On 2014-09-15 16:56:42
I have continued to use it more than before but there is no problem.
This review is about item#09153453.
Dust removal of shelves and personal computers
5
From Japan
On 2014-06-15 17:07:44
It's light and dust gets so great that it's a very convenient item. It is good that the price is also cheap
This review is about item#09153453.
Cleaning the PC
5
From Japan
On 2013-11-22 13:07:02
Since it is fluffy, it does not scratch the screen and it is very helpful.
This review is about item#09153453.
cleaning
5
From Japan
On 2013-09-15 16:35:27
Ideal for cleaning the keyboard of PC.
This review is about item#09153453.
cleaning
5
From Japan
On 2012-08-22 16:55:07
After taking PC and telephone dust, finally blind. It is often opened with windows with power saving and it is dirty, for the end of the year cleaning. It reaches the top and it is useful.
This review is about item#09153453.
Cleaning office
5
From Japan
On 2012-03-19 08:42:30
Dust from document shelves and office equipment can be taken well. Convenient for difficult places of water wiping.
This review is about item#09153453.
For cleaning
5
From Japan
On 2012-01-18 12:31:33
good
This review is about item#09153453.

Related Products