Buy more than* S$200* and get FREE SHIPPING

Eye Bottle

4.75 (4)
Material (packing)
Teflon liner
Material (Body)
Hard glass
...see all>
Product Options
ADD TO CART
Color Caution AS ONE Part Number Material (cover) Cap Size (mm) Cylinder Diameter x Height (phi mm x mm) Bore Diameter (phi mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Caution AS ONE Part Number Material (cover) Cap Size (mm) Cylinder Diameter x Height (phi mm x mm) Bore Diameter (phi mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown - 1-4568-11 PF (phenolic resin) 33 45x100 22(+/-0.3 to 0.5) 50 1PC 1 1-4568-11 09155221 -
Discontinued
[x]
Brown - 1-4568-13 PF (phenolic resin) 38 66x150 24.5(+/-0.3 to 0.5) 200 1PC 1 1-4568-13 09155246 13.99 SGD
Shipped after 2018-01-24
Brown - 1-4568-14 PF (phenolic resin) 38 75x165 24.5(+/-0.3 to 0.5) 300 1PC 1 1-4568-14 09155255 -
Discontinued
[x]
White - 1-4568-04 PF (phenolic resin) 38 75x165 24.5 (+/-0.3 - 0.5) 300 1PC 1 1-4568-04 09155194 14.99 SGD
In stock
Brown - 1-4568-12 PF (phenolic resin) 33 54x130 22 (+/-0.3 - 0.5) 100 1PC 1 1-4568-12 09155237 10.99 SGD
In stock
White - 1-4568-02 PF (phenolic resin) 33 54x130 22(+/-0.3 to 0.5) 100 1PC 1 1-4568-02 09155176 8.99 SGD
Shipped after 2018-03-05
Brown Bottle side contains dent. 1-4568-16 PF (phenolic resin) 45 100x245 32(+/-0.3 to 0.5) 1000 1PC 1 1-4568-16 09155273 33.99 SGD
In stock
White - 1-4568-01 PF (Phenolic resin) 33 45x100 22(+/-0.3 - 0.5) 50 1PC 1 1-4568-01 09155167 -
Discontinued
[x]
White - 1-4568-03 PF (Phenolic resin) 38 66x150 24.5(+/-0.3 - 0.5) 200 1PC 1 1-4568-03 09155185 -
Discontinued
[x]
White - 1-4568-05 PF (Phenolic resin) 45 86x195 32(+/-0.3 - 0.5) 500 1PC 1 1-4568-05 09155203 17.99 SGD
In stock
White Bottle side contains dent. 1-4568-06 PF (phenol resin) 45 100x245 32 (+/-0.3-0.5) 1000 1PC 1 1-4568-06 09155212 -
Discontinued
[x]
Brown - 1-4568-15 PF (Phenolic resin) 45 86x195 32(+/-0.3 - 0.5) 500 1PC 1 1-4568-15 09155264 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for storing chemicals.
5
From Japan
On 2018-01-04 16:45:28
The size of the mouth is just right, making it sturdier than anything is good.
This review is about item#9155237.
Chemical storage
5
From Japan
On 2017-11-14 22:14:31
It does not break even if it bumps somewhat with a tough bottle. It is convenient to carry and it is a transparent bottle so it was easy to check the liquid.
This review is about item#9155176.
Storage of chemicals
4
From Japan
On 2015-10-26 15:03:44
The main body glass, the lid can be made firmly, but packing of the lid is somewhat difficult. Just by turning the lid upside down it falls with a porridge. When working on a desk it is necessary to pay attention to where to place the lid. If you adjust the lid when you tighten up, packing will fall off somewhat. Well there are also good things because you can wash well packing up with that. I do not yet know the sealability. Since the trace of the bottle mouth is clearly attached to the packing, it seems that it is closed as it is.
This review is about item#09155237.
Storage of organic solvents and aqueous solutions
5
From Japan
On 2015-02-11 17:38:59
I use it to temporarily preserve organic solvents and aqueous solutions. This product is a pair of glass bottle part, plastic cap part and inner solvent resistant packing part. If you use it for a long time, the cap may crack or the packing may become dirty so it is saved to purchase additional parts separately. It is even better if there is an optional part only for the glass part.
This review is about item#09155203.

Related Products