Buy more than* S$200* and get FREE SHIPPING

Standard Bottle

4.50 (2)
Materials (cap)
PP (polypropylene)
Cap Size (mm)
phi23xphi20x15.8
Bore Diameter (phi mm)
12.8
...see all>
Product Options
ADD TO CART
AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Material (Body) Capacity (mL) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Material (Body) Capacity (mL) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-131-03 44x91 Seo Dagarasu 60 Brown   1Box(100PC) 1 LT-60 09155307 169.99 SGD
In stock
5-131-01 32x61 Seo Dagarasu 15 Brown   1Box(100PC) 1 LT-15 09155282 129.99 SGD
In stock
5-131-12 32.5x66 Seo Dagarasu 20 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TK-20 09155334 149.99 SGD
Shipped after 2018-01-25
5-131-14 44x91 Seo Dagarasu 60 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TK-60 09155352 219.99 SGD
Shipped after 2018-01-24
5-131-15 50x107 Seo Dagarasu 100 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TK-100 09155361 269.99 SGD
Shipped after 2018-01-24
5-131-13 35x75 Seo Dagarasu 30 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TK-30 09155343 199.99 SGD
Shipped after 2018-02-01
5-131-04 50x107 Seo Dagarasu 100 Brown   1Box(100PC) 1 LT-100 09155316 169.99 SGD
In stock
5-131-11 26.5x56 Seo Dagarasu - Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TK-10 09155325 149.99 SGD
Shipped after 2018-01-24
5-131-02 35x75 Soda glass 30 Brown   1Box(100PC) 1 LT-30 09155291 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sample stuff that dislikes ultraviolet rays
4
From Japan
On 2016-02-15 16:56:57
Purchased to accumulate samples that require shading. I also want something of a wide mouth.
This review is about item#09155316.
Primer subdivision
5
From Japan
On 2014-07-28 13:06:23
Easy to use with light shielding bottle
This review is about item#09155291.

Related Products