Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Body Size (phi mm) Bore Diameter (phi mm) Scale Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Body Size (phi mm) Bore Diameter (phi mm) Scale Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
126.0 250 35x63x126 5-130-30 63.0 35.0 None Parallel glass 1Box(30PC) 1 No.14 09155465 -
Discontinued
[x]
152.0 500 41x83.5x152 5-130-31 83.5 41.0 None Parallel glass 1Box(24PC) 1 No.50 09155474 -
Discontinued
[x]
106.0 170 31.9x55.5x106 5-130-28 55.5 31.9 None Parallel glass 1Box(50PC) 1 No.12 09155447 -
Discontinued
[x]
68.5 50 24.7x38x68.5 5-130-24 38.0 24.7 None Parallel glass 1Box(80PC) 1 No.5 09155404 99.99 SGD
In stock
95.5 130 31.9x51.5x95.5 5-130-27 51.5 31.9 None Parallel glass 1Box(50PC) 1 No.11 09155431 88.99 SGD
In stock
48.5 14 14.2x25.5x48.5 5-130-21 25.5 14.2 None Ordinary glass 1Box(100PC) 1 No.1 09155377 86.99 SGD
In stock
54.5 24 20.2x30.6x54.5 5-130-22 30.6 20.2 Without Parallel glass 1Box(100PC) 1 No.2 09155386 95.99 SGD
In stock
64.5 37 20.2x35x64.5 5-130-23 35.0 20.2 Without Parallel glass 1Box(100PC) 1 No.4 09155395 95.99 SGD
In stock
81.5 85 29x45x81.5 5-130-25 45.0 29.0 Without Parallel glass 1Box(80PC) 1 No.8 09155413 -
Discontinued
[x]
87.0 108 31.9x48.5x87 5-130-26 48.5 31.9 Without Small glass 1Box(50PC) 1 No.10 09155422 76.99 SGD
In stock
115.0 200 31.9x58x115 5-130-29 58.0 31.9 Without Parallel glass 1Box(50PC) 1 No.13 09155456 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2016-08-10 16:04:58
I think that it is easy to understand if you increase the color of the cap.
This review is about item#9155377.
I used it at the school festival planning.
5
From Japan
On 2015-06-27 17:48:02
At the school festival, we made a plan to have visitors experience the experiment. I was looking for the cheapest thing possible because I was not planning on taking money, but I could not find it easily. Since the schedule was strict, I asked Monotaro who can be delivered immediately. We were able to organize it safely, everyone was pleased.
This review is about item#09155395.
I put the curing agent.
5
From Japan
On 2015-06-18 15:20:30
I am very satisfied. I use around 300 pieces per month.
This review is about item#09155377.
Used as a container for original projected products
4
From Japan
On 2014-03-07 18:45:11
There is no particular problem in the product itself. However, I think that it is a delivery relationship, but there was damage. Because the shipping company may be rough, I thought that it might be good to make the packing a bit more strict from the feature of the bottle.
This review is about item#09155395.

Related Products