Buy more than* S$200* and get FREE SHIPPING

Full Size Battery Adapter

4.00 (13)
Size (mm)
(Single) about phi32.5x61 / (two single) about phi25.0x50 / (AA) about phi14.0x50
Material (Body)
Polypropylene
Set Contents
(1 for single-single for 2-AA for) x2-Adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 BT-Z1234A 09161476 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
I purchased it for a disaster time use.
5
From Japan
On 2017-05-20 21:26:27
For disaster use, we purchase rechargeable batteries, use adapters, and try to increase versatility.
This review is about item#9161476.
Used for LED flashlight battery
5
From Japan
On 2017-03-13 18:44:08
You can substitute two AA size batteries with AA batteries and it may be light.
This review is about item#9161476.
When using light
4
From Japan
On 2017-02-28 13:57:55
There is something like the wrong set contents, but please do not worry because it is misunderstood because it contains single AA and AA 3 covers in a single cover. There seems to be no worry that the plus or minus contact part is firm and disengaged.
This review is about item#9161476.
Batteries for various electronic devices
5
From Japan
On 2016-12-18 10:16:12
It is a repeater. If AA batteries are available, it is very convenient to support single and single equipment.
This review is about item#9161476.
Watch battery adapter
5
From Japan
On 2016-11-01 17:44:09
It was economical to use AA batteries as single.
This review is about item#9161476.
Guide rod battery
5
From Japan
On 2016-10-24 06:50:36
It is mainly used between AA and AA, but you can feel the weight saving clearly. I think that I have done a good shopping because the battery cost has definitely declined.
This review is about item#09161476.
It is a well thought item.
5
From Japan
On 2015-05-31 16:46:11
I often see the items of this hand, but there is an example to make single A single. Also, it is painful to be able to nest one single, two, three, four at the time of storage and to be single.
This review is about item#09161476.
Charging AAA batteries
3
From Japan
On 2013-02-17 18:09:21
Fujifilm's charger can only charge two AAA batteries, so it is purchased to charge four at a time Can be used without problems.
This review is about item#09161476.
Convert AA's energy to AA and use it for vibration noise meter
5
From Japan
On 2011-06-15 15:27:31
Since it does not look like it contains two sets of each as it is in the package, I have inquired, but it was nested and all 2 sets were properly included. I think that the price was cheaper if it was before the disaster.
This review is about item#09161476.
In order to reduce the weight of the mouse (AA use), I purchased it thought that it was AA with a single 4+ adapter.
1
From Japan
On 2010-09-07 22:03:36
There is a lie in the set contents, it is disappointing! It is! Although both the picture and the explanation of the contents of the set are "two single battery adapter, two AA battery adapter, two each AA battery adapter", it arrived "two single battery adapter, one AA battery adapter, AA battery Adapter 1 piece "Information is posted correctly.
This review is about item#09161476.