Buy more than* S$200* and get FREE SHIPPING

Rain Alpha

3.67 (3)
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Inseam (cm) Cuff Width (cm) Size Knee Width (cm) Color Crutch Width (cm) Hood High (cm) Rise (cm) Total Length (cm) Appliable Chest Measurement (cm) Material (surface) Coat Length (cm) Material (reverse side) Sleeve Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Shoulder Width (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Cuff Width (cm) Size Knee Width (cm) Color Crutch Width (cm) Hood High (cm) Rise (cm) Total Length (cm) Appliable Chest Measurement (cm) Material (surface) Coat Length (cm) Material (reverse side) Sleeve Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Shoulder Width (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 25 3L 31.5 Green 42.5 39 36 Pants: 115.5 102 to 110 190T nylon taffeta (PVC laminate) 78 Polyester mesh 93 63 94 to 104 60 175 to 185 1Set(Top and Bottom) 1 #3760 09156865 -
Discontinued
[x]
67.5 23 S 26.5 Navy 34.5 37 32 Pants: 102 76 to 86 190T nylon taffeta (PVC laminate) 69 Polyester mesh 83 57 66 to 74 50 150 to 160 1Set(Top and Bottom) 1 #3760 09156752 70.99 SGD
In stock
79.5 26 4L 32 Orange 45 39 37 Pants: 119 108 to 122 190T nylon taffeta (PVC laminate) 81 Polyester mesh 94 63 102 to 126 61 180 to 185 1Set(Top and Bottom) 1 #3760 09156944 -
Discontinued
[x]
67.5 23 S 26.5 Green 34.5 37 32 Pants: 102 76 to 86 190T nylon taffeta (PVC laminate) 69 Polyester mesh 83 57 66 to 74 50 150 to 160 1Set(Top and Bottom) 1 #3760 09156822 -
Discontinued
[x]
79.5 26 4L 32 Green 45 39 37 Pants: 119 108 to 122 190T nylon taffeta (PVC laminate) 81 Polyester mesh 94 63 102 to 126 61 180 to 185 1Set(Top and Bottom) 1 #3760 09156874 -
Discontinued
[x]
70.5 23 M 27 Green 35 38 33 Pants: 106 84 to 92 190T nylon taffeta (PVC laminate) 72 Polyester mesh 86 60 72 to 80 52 160 to 170 1Set(Top and Bottom) 1 #3760 09156831 -
Discontinued
[x]
84 28 5L 35 Green 48.5 39 40 Pants: 126.5 114 to 122 190T nylon taffeta (PVC laminate) 86 Polyester mesh 96 63 116 to 126 66 180 to 185 1Set(Top and Bottom) 1 #3760 09156883 -
Discontinued
[x]
79.5 26 4L 32 DarkGray 45 39 37 Pants: 119 108 to 122 190T nylon taffeta (PVC laminate) 81 Polyester mesh 94 63 102 to 126 61 180 to 185 1Set(Top and Bottom) 1 #3760 09157014 -
Discontinued
[x]
67.5 23 S 26.5 DarkGray 34.5 37 32 Pants: 102 76 to 86 190T nylon taffeta (PVC laminate) 69 Polyester mesh 83 57 66 to 74 50 150 to 160 1Set(Top and Bottom) 1 #3760 09156962 -
Discontinued
[x]
70.5 23 M 27 Navy 35 38 33 Pants: 106 84 - 92 190T nylon taffeta (PVC laminate) 72 Polyester , Mesh 86 60 72 - 80 52 160 - 170 1Set(Top and Bottom) 1 #3760 09156761 71.99 SGD
In stock
71.5 23 L 27.5 Navy 36 38 34 Trousers: 108 90 - 98 190T nylon taffeta (PVC lamination) 75 Polyester mesh 88 61 78 - 88 54 170 - 180 1Set(Top and Bottom) 1 #3760 09156777 -
Discontinued
[x]
73.5 24 LL 28.5 Navy 37.75 38 35 Pants: 111 96 - 104 190T nylon taffeta (PVC laminate) 78 Polyester , Mesh 91 63 86 - 96 56 175 - 185 1Set(Top and Bottom) 1 #3760 09156786 71.99 SGD
In stock
77 25 3L 31.5 Navy 42.5 39 36 Pants :115.5 102 - 110 190T nylon taffeta (PVC laminate) 78 Polyester , Mesh 93 63 94 - 104 60 175 - 185 1Set(Top and Bottom) 1 #3760 09156795 -
Discontinued
[x]
79.5 26 4L 32 Navy 45 39 37 Pants: 119 108 - 122 190T nylon taffeta (PVC laminate) 81 Polyester , Mesh 94 63 102 - 126 61 180 - 185 1Set(Top and Bottom) 1 #3760 09156804 -
Discontinued
[x]
84 28 5L 35 Navy 48.5 39 40 Pants :126.5 114 - 122 190T nylon taffeta (PVC laminate) 86 Polyester , Mesh 96 63 116 - 126 66 180 - 185 1Set(Top and Bottom) 1 #3760 09156813 -
Discontinued
[x]
71.5 23 L 27.5 Green 36 38 34 Pants: 108 90 - 98 190T nylon taffeta (PVC laminate) 75 Polyester , Mesh 88 61 78 - 88 54 170 - 180 1Set(Top and Bottom) 1 #3760 09156847 -
Discontinued
[x]
73.5 24 LL 28.5 Green 37.75 38 35 Pants: 111 96 - 104 190T nylon taffeta (PVC laminate) 78 Polyester , Mesh 91 63 86 - 96 56 175 - 185 1Set(Top and Bottom) 1 #3760 09156856 -
Discontinued
[x]
67.5 23 S 26.5 Orange 34.5 37 32 Pants: 102 76 - 86 190T nylon taffeta (PVC laminate) 69 Polyester , Mesh 83 57 66 - 74 50 150 - 160 1Set(Top and Bottom) 1 #3760 09156892 -
Discontinued
[x]
70.5 23 M 27 Orange 35 38 33 Pants: 106 84 - 92 190T nylon taffeta (PVC laminate) 72 Polyester , Mesh 86 60 72 - 80 52 160 - 170 1Set(Top and Bottom) 1 #3760 09156901 -
Discontinued
[x]
71.5 23 L 27.5 Orange 36 38 34 Pants: 108 90 - 98 190T nylon taffeta (PVC laminate) 75 Polyester , Mesh 88 61 78 - 88 54 170 - 180 1Set(Top and Bottom) 1 #3760 09156917 -
Discontinued
[x]
73.5 24 LL 28.5 Orange 37.75 38 35 Trousers: 111 96 - 104 190T nylon taffeta (PVC lamination) 78 Polyester mesh 91 63 86 - 96 56 175 - 185 1Set(Top and Bottom) 1 #3760 09156926 -
Discontinued
[x]
77 25 3L 31.5 Orange 42.5 39 36 Trousers: 115.5 102 - 110 190T nylon taffeta (PVC lamination) 78 Polyester mesh 93 63 94 - 104 60 175 - 185 1Set(Top and Bottom) 1 #3760 09156935 71.99 SGD
In stock
84 28 5L 35 Orange 48.5 39 40 Pants :126.5 114 - 122 190T nylon taffeta (PVC laminate) 86 Polyester , Mesh 96 63 116 - 126 66 180 - 185 1Set(Top and Bottom) 1 #3760 09156953 -
Discontinued
[x]
70.5 23 M 27 Dark Gray 35 38 33 Trousers: 102 84 - 92 190T nylon taffeta (PVC lamination) 72 Polyester mesh 86 60 72 - 80 52 160 - 170 1Set(Top and Bottom) 1 #3760 09156971 -
Discontinued
[x]
71.5 23 L 27.5 Dark Gray 36 38 34 Pants: 108 90 - 98 190T nylon taffeta (PVC laminate) 75 Polyester , Mesh 88 61 78 - 88 54 170 - 180 1Set(Top and Bottom) 1 #3760 09156987 -
Discontinued
[x]
73.5 24 LL 28.5 Dark Gray 37.75 38 35 Trousers: 111 96 - 104 190T nylon taffeta (PVC lamination) 78 Polyester mesh 91 63 86 - 96 56 175 - 185 1Set(Top and Bottom) 1 #3760 09156996 71.99 SGD
In stock
77 25 3L 31.5 Dark Gray 42.5 39 36 Trousers: 115.5 102 - 110 190T nylon taffeta (PVC lamination) 78 Polyester mesh 93 63 94 - 104 60 175 - 185 1Set(Top and Bottom) 1 #3760 09157005 -
Discontinued
[x]
84 28 5L 35 Dark Gray 48.5 39 40 Pants :126.5 114 - 122 190T nylon taffeta (PVC laminate) 86 Polyester , Mesh 96 63 116 - 126 66 180 - 185 1Set(Top and Bottom) 1 #3760 09157023 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Paving work
1
From Japan
On 2012-11-17 15:21:20
Rain has blotted on the second use, it is a feeling I want to claim the spray price I bought a waterproof spray. I will definitely not buy anything from this maker anywhere I sell it.
This review is about item#09156777.
Outdoor operation of rainy weather
5
From Japan
On 2011-11-23 23:52:41
It is secure and makes you feel secure.
This review is about item#09156777.
For working around the rainy day.
5
From Japan
On 2010-12-15 09:00:23
It seems that it seems that water does not bleed. I think it would be nice to have colors that are not too flashy. When it is rainy day it is dim, and there are many cars in the premises so it is likely to be overlooked because its presence is difficult to understand. Everyone in the factory can make it all together in different colors.
This review is about item#09157005.

Related Products