Buy more than* S$200* and get FREE SHIPPING

Rain Overalls

4.12 (8)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Water Pressure Resistance (mmH2O)
10000
Material (reverse side)
Polyester mesh
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Material (surface) Shoulder Width (cm) Height (cm) Inseam (cm) Type Catch-Phrase Size Appliable Chest Measurement (cm) Color Hood Width (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Material (surface) Shoulder Width (cm) Height (cm) Inseam (cm) Type Catch-Phrase Size Appliable Chest Measurement (cm) Color Hood Width (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 to 170 190T polyester taffeta (PVC laminate) 52.5 49 69 - - M 84 to 92 Silver 30 72 to 80 1PC 1 #3291 09157084 64.21 SGD
Shipped after 2017-12-01
160 - 170 190T polyester taffeta (PVC lamination) 52.5 49 69 No name insertion , no hemming Water resistant overalls M 84 - 92 Navy 30 72 - 80 1PC 1 #3291 09157032 64.21 SGD
Shipped after 2017-11-27
170 - 180 190T polyester taffeta (PVC lamination) 54 51 72 No name insertion , no hemming Water resistant overalls L 90 - 98 Navy 30 78 - 88 1PC 1 #3291 09157041 63.50 SGD
Shipped after 2017-11-27
175 - 185 190T polyester taffeta (PVC lamination) 55.5 52 75 No name insertion , no hemming Water resistant overalls LL 96 - 104 Navy 30 86 - 96 1PC 1 #3291 09157057 63.50 SGD
Shipped after 2017-11-27
175 - 185 190T polyester taffeta (PVC lamination) 57.5 54 77 Hems cannot be altered Water resistant overalls 3L 102 - 110 Navy 31 94 - 104 1PC 1 #3291 09157066 64.21 SGD
Shipped after 2017-11-27
180 - 185 190T polyester taffeta (PVC lamination) 59 55 79 No name insertion , no hemming Water resistant overalls 4L 108 - 122 Navy 31 102 - 126 1PC 1 #3291 09157075 64.69 SGD
Shipped after 2017-11-27
170 - 180 190T polyester taffeta (PVC lamination) 54 51 72 No name insertion , no hemming Water resistant overalls L 90 - 98 Silver 30 78 - 88 1PC 1 #3291 09157093 64.69 SGD
Shipped after 2017-12-01
175 - 185 190T polyester taffeta (PVC lamination) 55.5 52 75 Hems cannot be altered Water resistant overalls LL 96 - 104 Silver 30 86 - 96 1PC 1 #3291 09157102 63.50 SGD
Shipped after 2017-11-27
175 - 185 190T polyester taffeta (PVC lamination) 57.5 54 77 No name insertion , no hemming Water resistant overalls 3L 102 - 110 Silver 31 94 - 104 1PC 1 #3291 09157111 63.50 SGD
Shipped after 2017-11-27
180 - 185 190T polyester taffeta (PVC lamination) 59 55 79 No name insertion , no hemming Water resistant overalls 4L 108 - 122 Silver 31 102 - 126 1PC 1 #3291 09157127 63.50 SGD
Shipped after 2017-12-01
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
When working outdoors rainy weather
4
From Japan
On 2017-07-30 23:01:08
The fabric is solid and highly waterproof. It is also nice not to get in the way when not in use because it can store the hood. However, because the breathability also falls a bit, the sweat and the inside moisture will eventually end up with a shimmering but it is rain gear that can not be avoided anymore. Since there is no elongation, it is hard to bend and it can not deny the side that is difficult to move. If it is separate upper and lower, rain may leak from the waist when bending, but it is enough that it does not exist.
Livestock sampling
5
From Japan
On 2016-07-12 16:13:28
I am glad that it is not hot because the inside is a mesh.
This review is about item#09157066.
Pesticide spraying
4
From Japan
On 2015-09-18 19:45:37
I use it when spraying pesticides. I wear this tether, I am wearing goggles and masks on it. 176 cm, standard body type LL was exactly right. Although it has only a mesh, it is hard in the midsummer as it was in the sauna condition.
This review is about item#09157057.
Used outside work
3
From Japan
On 2015-01-09 10:09:20
I think that it is even better if there are color variations
This review is about item#09157057.
Measures on rainy days
4
From Japan
On 2014-09-05 08:12:24
Other people pointed out, but it is not suitable for riding a motorcycle. Other than that, I like it both functionally and stylistically.
This review is about item#09157057.
When moving on a motorcycle
3
From Japan
On 2013-10-15 22:29:35
This product is well made and well made. It is not fluffy, not thick, moderate thickness, the back is mesh and easy to remove. Waterproofing is quite good so it will be very good for working outside. However, when used in a motorcycle (125 cc scooter) water will invade from the bottom of the zipper. Structurally, when sitting down due to front bending, dripping drips Since rain invades the crotch, it is not suitable for use as a motorcycle.
This review is about item#09157127.
for work
5
From Japan
On 2011-11-25 12:44:46
It is unexpectedly firm making. The article is not that thin, and this is the best thing. In addition, because it is an tsunagi type, there is no tightening with the rubber of the trousers like an ordinary two piece, so "Mure" will not get wet with your own sweat. When the hood is unnecessary, it can be rolled and stored in the collar part. If this color, dirt is not noticeable and warm, so you can use it as a warm clothes. I personally think that it is cuckoo.
This review is about item#09157032.
In the shipping industry
5
From Japan
On 2011-11-19 12:32:46
I think that the size up a notch is better than my size.
This review is about item#09157102.

Related Products