Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9-891-01 Flat 180 Stainless steel (SUS304) 1Bag(11PC) 1 9-891-01 09155973 24.99 SGD
In stock
9-891-02 Round thin 150 Stainless steel (SUS304) 1Bag(11PC) 1 9-891-02 09155982 18.99 SGD
In stock
6-524-04 Round fine 240 Stainless steel (SUS304) 1PC 1 6-524-04 34656614 7.99 SGD
In stock
9-891-06 Log 180 Stainless steel (SUS304) 1Bag(11PC) 1 9-891-06 09156025 44.99 SGD
In stock
6-524-07 Round fine 300 Stainless steel (SUS304) 1PC 1 6-524-07 10068143 16.99 SGD
Shipped after 2018-04-24
9-891-04 Round fine 210 Stainless steel (SUS304) 1Bag(11PC) 1 9-891-04 09156007 31.99 SGD
Shipped after 2018-04-24
6-524-03 Round fine 210 Stainless steel (SUS304) 1PC 1 6-524-03 34656605 3.99 SGD
In stock
9-891-05 Round fine 240 Stainless steel (SUS304) 1Bag(11PC) 1 9-891-05 09156016 75.99 SGD
Shipped after 2018-04-24
9-891-03 Round thin 180 Stainless (SUS304) 1Bag(11PC) 1 9-891-03 09155991 24.99 SGD
In stock
6-524-01 Flat 180 Stainless steel (SUS304) 1PC 1 6-524-01 34656587 2.99 SGD
In stock
6-524-06 Round thin 150 Stainless (SUS304) 1PC 1 6-524-06 34656623 1.99 SGD
In stock
6-524-02 Round thin 180 Stainless steel (SUS304) 1PC 1 6-524-02 34656596 2.99 SGD
In stock
6-524-05 Log 180 Stainless steel (SUS304) 1PC 1 6-524-05 33049904 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-10-19 16:46:26
I think that it is good for your valuable and good. . . . . . . . .
This review is about item#33049904.
Weighing reagent
5
From Japan
On 2017-05-18 15:27:35
Usability is necessary and sufficient. It is appreciated that you can buy a profitable bulk purchase.
This review is about item#9155991.
Used as laboratory supplies
4
From Japan
On 2014-06-17 16:27:36
It was the quality of what I did. I was grateful that the deadline was early.
This review is about item#33049904.
It is used when preparing test samples of electronic parts.
5
From Japan
On 2010-04-13 07:45:32
There are 11 pieces, which is profitable. Usability is also good.
This review is about item#09155982.

Related Products