Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Overall Length (mm) TGK Product Number AS ONE Part Number Spatula Dimension (mm) Spatula Width (mm) Material (spatula part) Spatula Length (mm) Plate Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) TGK Product Number AS ONE Part Number Spatula Dimension (mm) Spatula Width (mm) Material (spatula part) Spatula Length (mm) Plate Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 inches 305 419-50-46-06 6-528-08 32 32 Stainless steel (SUS420-J2) 175 1 Wooden handle with 1PC 1 540207 09156061 8.20 SGD
Shipped after 2017-12-20
8 335 419-50-46-07 6-528-07 32 32 Stainless steel (SUS420-J2) 205 1 Wooden handle with 1PC 1 540208 09156052 9.73 SGD
In stock
No.1 171 419-50-46-05 - - 16 Stainless (SUS420-J2) 75 0.8 With wooden handle 1PC 1 Very small 06680746 -
Discontinued
[x]
4.5 220 419-50-46-01 6-528-04 25 25 Stainless steel (SUS420-J2) 105 1 With wooden handle 1PC 1 Small 09156104 5.98 SGD
In stock
5 235 419-50-46-02 6-528-03 25 25 Stainless steel (SUS420-J2) 120 1 With wooden handle 1PC 1 Medium 09156095 6.54 SGD
In stock
5.5 265 419-50-46-03 6-528-02 30 30 Stainless steel (SUS420-J2) 135 1 With wooden handle 1PC 1 Big 09156086 7.21 SGD
In stock
6 280 419-50-46-04 6-528-01 32 32 Stainless steel (SUS420-J2) 150 1 With wooden handle 1PC 1 Extra-large 09156077 7.47 SGD
In stock
10 385 - 6-528-06 40 40 Stainless steel (SUS420-J2) 255 1 With wooden handle 1PC 1 10 inch 09156043 19.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Preparation of icing cream
5
From Japan
On 2017-06-14 17:50:30
Icing cream I use it for kneading when coloring. Length, it is very appropriate and it is very good!
This review is about item#6680746.
Muffler gum gum repair, bearing grease disposal etc.
5
From Japan
On 2016-12-22 20:29:10
I'm worried if I can not bend with flux than I thought, but it is quite obtuse. I tried coating with gum gum immediately after muffler welding, but it seems to be useful because it was quite useful.
This review is about item#6680746.
Spangling after concrete casting
5
From Japan
On 2016-06-17 15:36:08
It is thin and elastic, very easy to use.
This review is about item#09156095.
Preparation of acrylic paint
2
From Japan
On 2016-03-10 18:44:56
Size and ease of holding are good in the preparation, but it was not ointment. It is easier to use if the tip is softer. Because the price is cheap, I use it elsewhere.
This review is about item#06680746.
Waterproofing work
4
From Japan
On 2013-10-31 21:19:49
The feeling is good Kim Hera, but I am satisfied because I do not have to go to the price hardware store himself
This review is about item#06680746.
When returning ink from plate
5
From Japan
On 2013-05-16 13:00:59
It is so soft that it can be taken nicely.
This review is about item#09156077.

Related Products