Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Spatula Width (mm) AS ONE Part Number Spatula Dimension (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spatula Width (mm) AS ONE Part Number Spatula Dimension (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 5-5003-03 55 Small 255 1PC 1 5-5003-03 09156192 28.99 SGD
Shipped after 2018-04-23
125 5-5003-04 125 Medium 215 1PC 1 5-5003-04 09156201 32.99 SGD
Shipped after 2018-04-23
130 5-5003-05 130 Big 386 1PC 1 5-5003-05 09156217 56.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the touch, when you cook a custard cream
5
From Japan
On 2017-10-16 14:30:18
Bought cheaper than Kappabashi. Durability is outstanding. There is no mistake because it is the same product as the one that I always use.
This review is about item#9156217.
Used when mixing foodstuff ingredients
5
From Japan
On 2016-06-28 12:33:17
Taking with the tip is integral, so it's easy to use. However, I think that it is safe if it is a material that responds to gold findings for when the tip is peeled off.
This review is about item#09156201.

Related Products