Buy more than* S$200* and get FREE SHIPPING

Gas Burner

4.80 (5)
Hose Outer Diameter (mm)
11.5
Hose Diameter (phi mm)
9.5
Hose Inside-Diameter (phi mm)
9.5
...see all
Product Options
ADD TO CART
Type TGK Product Number Base Diameter (mm) Overall Height (mm) AS ONE Part Number Compatible Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TGK Product Number Base Diameter (mm) Overall Height (mm) AS ONE Part Number Compatible Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Double tube with cock - 70 152 6-464-02 for Propane 1PC 1 6-464-02 09156244 38.30 SGD
Shipped after 2017-03-27
With 1-fold pipe tap 995-54-42-03 - - 6-464-04 For former capital city gas 1PC 1 6-464-04 09156235 38.29 SGD
Shipped after 2017-03-29
2 Double tube with cock - - - 6-464-05 For city gas 13A 1PC 1 6-464-05 09156262 38.29 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For use in science experiments.
5
From Japan
On 2016-02-23 19:14:45
It is common.
This review is about item#09156262.
Processing of the electrode
5
From Japan
On 2014-08-15 13:08:28
It is a gas burner for LP. In particular, is no problem.
This review is about item#09156244.
To take advantage in the studio to make a production and siphon coffee of the sword for Habaki.
4
From Japan
On 2014-03-14 23:26:48
Because there is no manual, flame adjustment screw on the gas I thought the initial hole clogging is a lock state, It became the ignition impossible. Loosen the lock screw, it could be ignited in the open the gas cock. If the seal or the like indicating screw locking there it seems that it has been found immediately. Line to the paper "gas valve open from Loosen the lock screw", notes at the time of ignition wanted. This type is such a trivial thing because the first time commented.
This review is about item#09156244.
Processing of glass
5
From Japan
On 2013-07-11 21:52:56
The low temperature glass, was valid. The high temperature glass, was impossible. that's all.
This review is about item#09156262.
Heating of the metal
5
From Japan
On 2009-12-23 13:43:13
Ease of use is also well good goods.
This review is about item#09156244.

Related Products