Buy more than* S$200* and get FREE SHIPPING

Steel Straight Edge

5.00 (1)
Finishing Material
Mild steel / polished finish
...see all>
Product Options
ADD TO CART
Pricision Dimension (Length L x Width W x Thickness) (mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Dimension (Length L x Width W x Thickness) (mm) Nominal Dimension (mm) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200x25x3 200 0.11 - 1PC 1 200 09157556 37.99 SGD
Shipped after 2018-04-27
- 250x30x4 250 0.3 - 1PC 1 250 09157565 51.99 SGD
Shipped after 2018-04-27
13 150x25x3 150 0.08 Common type 1PC 1 150 09157547 36.99 SGD
In stock
16 300x35x5 300 0.4 Common type 1PC 1 300 09157574 63.99 SGD
In stock
19 450x40x5 450 0.7 Common type 1PC 1 450 09157583 85.99 SGD
In stock
22 600x40x5 600 0.9 Common type 1PC 1 600 09157592 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Distortion of cylinder and head of motorcycle engine
5
From Japan
On 2014-06-03 17:58:21
Although it is inexpensive, since it also comes with a guarantee with a neat manufacturer product, I use it with confidence
This review is about item#09157583.

Related Products