Buy more than* S$200* and get FREE SHIPPING

A Type Cutting Nozzle

4.33 (18)
Using Blowpipe
A-type cutting instrument
Gas
Acetylene
Mounting Screw
W16x20 ridges
Weight (g)
880
Overall Length (mm)
530
...see all>
Product Options
ADD TO CART
Purpose Nozzle No. Sheet Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Nozzle No. Sheet Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For cutting work 1 1-10 1PC 1 #1 09157662 10.46 SGD
Shipped after 2017-11-27
For cutting work, For cutting work 2 10-50 1PC 1 #2 09157671 10.54 SGD
Shipped after 2017-11-27
For cutting work 3 50-100 1PC 1 #3 09157687 10.54 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.33
18 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-11-04 15:24:58
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#9157671.
Gas cutting
4
From Japan
On 2017-09-28 14:34:47
no problem. It can be used normally and cost performance is also good
This review is about item#9157671.
Civil engineering work
3
From Japan
On 2017-08-26 19:25:48
Often there is no home center Pleasant because it can simply order a net. It seems that there is no difference between the monotaro brand and other company's crater.
This review is about item#9157687.
I can use it normally, there is no problem
5
From Japan
On 2017-05-22 16:00:54
It is cheap because it is a product of monotaro but it can be used without problems. Recently it is almost crater of this monotail.
This review is about item#9157671.
Steel cutting
5
From Japan
On 2016-11-29 22:20:38
The price is affordable and I purchase it every time. I can use it satisfactorily in cutting work.
This review is about item#9157687.
Site work
5
From Japan
On 2016-04-17 19:20:05
I think that it is the same as the item sold at home center (Sima Ho). It can be used normally.
This review is about item#09157671.
Steel cutting
4
From Japan
On 2016-02-09 15:27:04
Whether the price is cheap or not.
This review is about item#09157671.
Dismantling work
5
From Japan
On 2016-01-14 17:52:38
no problem.
This review is about item#09157662.
Blowing operation
5
From Japan
On 2015-05-07 18:18:51
You can work without any discomfort at all. However, there are some about 10% of the high pressure injection section at the tip distorted. I think that it is better to deal with politeness more carefully as it probably thinks that the treatment committee at the time of packing is divided. Because the tip is a delicate part.
This review is about item#09157671.
Used for steel frame rebar processing
5
From Japan
On 2015-03-14 11:46:59
I highly appreciate the points that can be used as they have been used so far.
This review is about item#09157671.

Related Products