Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Circuit Breaker

3.93 (14)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Sensitivity Current (mA)
30
Rated Voltage AC V
100 - 220
Rated Insulation Voltage (V)
220
Standard
Japanese PSE standard, IEC60947-2
Mounting Method
DIN-Rail adhesive and screws
...see all>
Product Options
ADD TO CART
Rated Breaking Capacity (kA) Operating Time Mounting Screw Rated Current (A) Number of Poles Type Weight (kg) Frame (AF) Overcurrent Tripping Method Number of Poles / Element Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Breaking Capacity (kA) Operating Time Mounting Screw Rated Current (A) Number of Poles Type Weight (kg) Frame (AF) Overcurrent Tripping Method Number of Poles / Element Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC220V:5 AC100/110V:5 Within 0.1 second Tortoise shell screws (M5) 5 2 Standard type 0.33 30 Full electromagnetic (ODP) 2P2E 1PC 1 EBS32Fb/5A30mA 09157827 42.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 seconds Shell screw of a tortoise (M5) 5 3 Standard form 0.44 30 Perfect electromagnetism type (ODP) 3P3E 1PC 1 EBS33Fb/5A30mA 09157872 57.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 second Tortoise shell screws (M5) 40 3 Standard type 0.44 50 Full electromagnetic (ODP) 3P3E 1PC 1 EBS53Fb/40A30mA 09157985 57.99 SGD
In stock
AC220V:10 AC100/110V:10 Within 0.1 second Pan-head screw (M8) 60 3 Standard type 0.63 100 Full electromagnetic (ODP) 3P3E 1PC 1 EBS103Fb/60A30mA 09158003 85.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 second Tortoise shell screws (M5) 10 2 Standard type 0.33 30 Full electromagnetic (ODP) 2P2E 1PC 1 EBS32Fb/10A30mA 09157836 42.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 second Tortoise shell screws (M5) 10 3 Standard type 0.44 30 Full electromagnetic (ODP) 3P3E 1PC 1 EBS33Fb/10A30mA 09157881 57.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 seconds Shell screw of a tortoise (M5) 50 3 Standard form 0.44 50 Perfect electromagnetism type (ODP) 3P3E 1PC 1 EBS53Fb/50A30mA 09157994 57.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 seconds Shell screw of a tortoise (M5) 15 2 Standard form 0.33 30 Perfect electromagnetism type (ODP) 2P2E 1PC 1 EBS32Fb/15A30mA 09157845 42.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 second Tortoise shell screws (M5) 15 3 Standard type 0.44 30 Full electromagnetic (ODP) 3P3E 1PC 1 EBS33Fb/15A30mA 09157897 57.99 SGD
In stock
AC220V:10 AC100/110V:10 Within 0.1 second Pan-head screw (M8) 75 3 Standard type 0.63 100 Full electromagnetic (ODP) 3P3E 1PC 1 EBS103Fb/75A30mA 09158021 119.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 seconds Shell screw of a tortoise (M5) 20 2 Standard form 0.33 30 Perfect electromagnetism type (ODP) 2P2E 1PC 1 EBS32Fb/20A30mA 09157854 42.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 seconds Shell screw of a tortoise (M5) 20 3 Standard form 0.44 30 Perfect electromagnetism type (ODP) 3P3E 1PC 1 EBS33Fb/20A30mA 09157906 57.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 second Tortoise shell screws (M5) 30 2 Standard type 0.33 30 Full electromagnetic (ODP) 2P2E 1PC 1 EBS32Fb/30A30mA 09157863 42.99 SGD
In stock
AC220V:5 AC100/110V:5 Within 0.1 seconds Shell screw of a tortoise (M5) 30 3 Standard form 0.44 30 Perfect electromagnetism type (ODP) 3P3E 1PC 1 EBS33Fb/30A30mA 09157915 57.99 SGD
In stock
AC220V:10 AC100/110V:10 Within 0.1 second Pan-head screw (M8) 100 3 Standard type 0.63 100 Full electromagnetic (ODP) 3P3E 1PC 1 EBS103Fb/100A30mA 09158046 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 2
1 star 0
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-22 19:00:22
Although it was able to shut off with the test button of earth leakage circuit breaker, in fact it has not been tested since it has leaked electricity, so we do not know the performance yet.
This review is about item#9157827.
Built in control panel
4
From Japan
On 2017-09-18 20:22:37
There is no problem in particular. We would like to be able to add alarm contacts or state contacts as an option. The price is satisfactory.
This review is about item#9157915.
Outdoor motor equipment
4
From Japan
On 2016-06-09 12:58:13
I had misunderstood that "DIN rail is attached" because there was "mounting method: screw and DIN - Rail adhesion". Accessories are terminal screws and long screws for installation (not eye screws) It is only 2 plastic partitions to be attached between adjacent terminals.
This review is about item#09157915.
Electrical construction
5
From Japan
On 2015-12-16 14:58:40
I thought it would be easy to use.
This review is about item#09157863.
For machine power supply in factory
2
From Japan
On 2015-08-05 16:09:15
As for performance, it is not the first time to understand, but when the terminal is tightened the terminal holding bracket becomes oblique, loosens the screw again and tightens it, but it does not get rid of oblique. It looks bad.
This review is about item#09157906.
As wiring equipment of outdoor electrical equipment
5
From Japan
On 2015-07-11 17:05:58
It is low price but quality is good so you can use with confidence
This review is about item#09157872.
Breaker update
5
From Japan
On 2015-07-08 17:24:08
I always use it when there is no manufacturer's designation. Anyway, it is recommended that it be low price. The rated breaking capacity is also large, and it is safe. Although I have used dozens of units so far, there is no problem.
This review is about item#09157985.
As a safety measure inside the control box
4
From Japan
On 2015-03-09 10:56:05
I am thankful that wood screws can be fastened.
This review is about item#09157854.
As an air conditioner power breaker.
4
From Japan
On 2014-04-29 18:27:02
Others are also written, but the matter of the terminal cover. Should not you show separately? I also want to be able to order from the same page. I also want the mounting screw to do the same.
This review is about item#09157994.
Used for motor control
4
From Japan
On 2013-07-26 13:19:17
It is better if a terminal cover is attached.
This review is about item#09157994.

Related Products