Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Compact Economic Type Inverter Starvert Ie5

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Supported motor is maximum applicable capacity, when 4-pole OTIS-LG standard motor is used. Note: maximum output voltage does not increase more than the power supply voltage.You can set any output voltage under power supply voltage: 200 V class in
Purpose
For compact unit machine such as small conveyor, vibrating exercise machine, paving equipment, treadmill.
Catch-Phrase
Easy operation and reasonable price. Size is small yet powerful performance.
Input Power
3 phase 200V
Input Frequency (Hz)
Rating 50 to 60 (+/-5%)
Dimensions W1(mm)
64
Mounting Hole Diameter (phi mm)
4.2
Output Frequency (Hz)
0 - 200
Dimensions H1 (mm)
124
Functions
Control PID, Up-down operation, 3-wire opeartion
Cooling System
Natural cooling
Operating Method
Select the loader / terminal units / communication operation (optional)
Dimension W (mm)
68
Rated Input Voltage (V)
3-PHASE 200-230 VAC (+ 10%)
Output Voltage (V)
3 phase 200-230V
Control Method
V / F CONTROL
Protection Structure
Open type (IP20)
Dimension H (mm)
128
...see all>
Product Options
ADD TO CART
Rated Input Current (A) Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Rated Output Current (A) Dimensions D (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Input Current (A) Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Rated Output Current (A) Dimensions D (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 0.1 0.3 0.8 85 0.43 1PC 1 SV001 iE5-2 09158064 139.99 SGD
In stock
2.0 0.2 0.6 1.6 85 0.45 1PC 1 SV002 iE5-2 09158073 159.99 SGD
Shipped after 2018-06-26
3.5 0.4 1.14 3.0 115 0.67 1PC 1 SV004 iE5-2 09158082 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conveyor speed adjustment
5
From Japan
On 2017-10-02 16:22:10
I bought the speed of three consecutive conveyors for speed adjustment with front and rear conveyors.
This review is about item#9158082.

Related Products