Buy more than* S$200* and get FREE SHIPPING

Cap Change
Yu (leaving Thailand cut standard products 0mm (MK8-P4-0))
Dimension B Compatible Tie Width (mm)
Up to 1.5
Mouthoiece Dimensions B (mm)
1.6
Dimension A Compatible Tie Width (mm)
1.8 to 5.0
Mouthpiece Dimensions A (mm)
5.5
Tightening Force (N)
Max147.0
Compatible Tie
AB Thailand (AB250-S, 300-XS, 330-S, 350-S, 80,100,150,200,250,300) MS Thailand (T18, T25, T30, T40, T50, T60 type)
Type
Double Action Tools (manual)
Weight (g)
298
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MK8 09158177 279.99 SGD
In stock
ADD TO CART

Related Products