Buy more than* S$200* and get FREE SHIPPING

LED Labor Light

4.07 (15)
Caution
LED bulbs cannot be replaced.
LED Lifespan (hrs)
About 50,000 (the time until the light beam is 50% of the initial value)
Luminous Flux (Lm)
8
Batteries
AA battery x 3 pcs (sold separately)
Battery life (hours)
About 40 (alkaline batteries, when using the continuous lighting)
Light Source
High intensity white LED x 4lights
Dimension (phi x Height H) (mm)
About 63x160
Weight (g)
About 120 (without battery)
Specification
Anti-drip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOP-023 09158231 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:59:03
Iiyo
This review is about item#09158231.
Auxiliary lighting in the dark
5
From Japan
On 2016-01-22 14:36:28
I used the same thing for a long time, but since the rubber of the grip part has deteriorated, I bought additional. Anyway it's durable. AA batteries are also easy to use. I can recommend it.
This review is about item#09158231.
Evacuation at power failure
5
From Japan
On 2015-10-13 15:08:49
The brightness was satisfactory enough.
This review is about item#09158231.
Walk in the night
5
From Japan
On 2015-03-24 08:22:25
It is very compact and portable.
This review is about item#09158231.
For the night walking
2
From Japan
On 2014-07-01 20:04:16
I thought it looked a bit more bright, but it is normal. If you think about the price it would be something like this.
This review is about item#09158231.
Patrol inspection work
5
From Japan
On 2014-05-28 14:35:24
It is the first time to use, it will not be a problem as long as about one year is used as a lifetime and used with it. Brightness is also sufficient. There are times when it is difficult to remove the hook, or it is difficult for the light part's screw to enter.
This review is about item#09158231.
Machine maintenance
5
From Japan
On 2014-01-20 11:50:48
It does not break even if it treats roughly. Ruggedness is good.
This review is about item#09158231.
As lighting and searchlight during work
5
From Japan
On 2011-11-01 15:27:10
It is very bright, yet it is very good as the battery lasts long.
This review is about item#09158231.
For lighting
1
From Japan
On 2011-04-08 00:47:21
Other people are also written, but it became impossible to use immediately. Although it was attached with operation confirmation of a few minutes after unpacking, when turning the switch on and off after a few days, it disappears just by making a moment. There seems to be a congenital fault in the switch. Since I was moving for the first few minutes I threw away boxes etc. It is a thousand yen of garbage. Is it really made of ELPA? Even 100 LED lights are moving for over a year. Regrettably it is very good both brightness and color tone.
This review is about item#09158231.
I illuminate the dark places.
5
From Japan
On 2011-01-07 18:52:09
Although there was a trouble that it will not be lost, I had you exchange it immediately. It was good as it was quick response. I am satisfied because the price is cheap and bright.
This review is about item#09158231.

Related Products