Buy more than* S$200* and get FREE SHIPPING

Double-sided reinforcement Cutting whetstone Lizard Ultra Z

Purpose
For metal and stainless steel Thin steel pipes, steel plates, steel fixtures, and shaft cutting
Coupling
S
Allowable Number of Rotations (min-1r.p.m)
14300
Bond
B
Abrasive Material
Z
Thickness (mm)
1.5
Grain Size
46
...see all
Product Options
ADD TO CART
Hole Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 125 1Box(10Sheet) 1 125x1.5x22 09158405 -
Discontinued
[x]
15 105 1Box(10Sheet) 1 105x1.5x15 09158396 -
Discontinued
[x]
ADD TO CART

Related Products