Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Engine Cutter Blade

Purpose
Cutting steel plate for metal, pipe, sheet, sheet iron, etc.
Maximum Operating Speed (m/min)
100
Coupling
T
Bond
B
Outer Diameter (phi mm)
305
Abrasive Material
A
Thickness (mm)
4
Grain Size
24
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 1Box(10Sheet) 1 305x4x25.4 09158475 289.99 SGD
In stock
22 1Box(10Sheet) 1 305x4x22 09158466 269.99 SGD
Shipped after 2018-05-08
20 1Box(10Sheet) 1 305x4x20 09158457 269.99 SGD
Shipped after 2018-05-08
30.5 1Box(10Sheet) 1 305x4x30.5 09158484 319.99 SGD
In stock
ADD TO CART

Related Products