Buy more than* S$200* and get FREE SHIPPING

Free cut (WA)

Purpose
Cutting of quenched materials such as general carbon steel, tool steel, die steel, spring steel and the like.
Maximum Operating Speed (m/min)
57, 57, 57, 57
Abrasive Material
WA, WA, WA, WA
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Outer Diameter (phi mm) Hardness Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Outer Diameter (phi mm) Hardness Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0, 1.0, 1.0, 1.0 100, 100, 100, 100 150, 150, 150, 150 L, L, L, L 25.4, 25.4, 25.4, 25.4 1box(25sheet) 1 F00151 09158852 209.99 SGD
Shipped after 2018-01-23
0.8, 0.8, 0.8, 0.8 120, 120, 120, 120 205, 205, 205, 205 N, N, N, N 25.4, 25.4, 25.4, 25.4 1box(25sheet) 1 F00321 09158877 279.99 SGD
Shipped after 2018-01-23
1.2, 1.2, 1.2, 1.2 120, 120, 120, 120 230, 230, 230, 230 N, N, N, N 31.75, 31.75, 31.75, 31.75 1box(25sheet) 1 F00391 09158895 289.99 SGD
Shipped after 2018-01-23
1.2, 1.2, 1.2, 1.2 120, 120, 120, 120 255, 255, 255, 255 N, N, N, N 31.75, 31.75, 31.75, 31.75 1box(25sheet) 1 F00411 09158904 329.99 SGD
Shipped after 2018-01-23
1.0, 1.0, 1.0, 1.0 120, 120, 120, 120 205, 205, 205, 205 N, N, N, N 25.4, 25.4, 25.4, 25.4 1box(25sheet) 1 F00371 09158886 259.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products