Buy more than* S$200* and get FREE SHIPPING

Hazard Sign Sheet Iron

4.50 (4)
Weight (g)
700
Dimension (mm)
300x600
Thickness (mm)
1.2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Sheet 1 828-44 09160767 20.66 SGD
In stock
- 1Sheet 1 828-41 09160733 20.44 SGD
In stock
334-5572 1Sheet 1 828-42 09160742 20.66 SGD
In stock
- 1Sheet 1 319-13 09160891 20.66 SGD
Shipped after 2017-12-15
- 1Sheet 1 828-71 09160882 20.66 SGD
In stock
- 1Sheet 1 828-70 09160873 21.97 SGD
In stock
- 1Sheet 1 828-56 09160821 23.73 SGD
Shipped after 2017-12-19
- 1Sheet 1 828-52 09160794 73.93 SGD
Shipped after 2017-12-15
- 1Sheet 1 828-68 09160864 23.73 SGD
Shipped after 2017-12-19
- 1Sheet 1 828-47 09160776 23.73 SGD
Shipped after 2017-12-15
- 1Sheet 1 828-51 09160785 20.66 SGD
Shipped after 2017-12-15
- 1Sheet 1 828-43 09160751 73.93 SGD
Shipped after 2017-12-19
- 1Sheet 1 828-53 09160803 20.66 SGD
In stock
- 1Sheet 1 828-58 09160846 20.66 SGD
In stock
333-9840 1Sheet 1 828-40 09160724 20.66 SGD
In stock
- 1Sheet 1 828-54 09160812 20.66 SGD
In stock
- 1Sheet 1 828-61 09160855 20.66 SGD
Shipped after 2017-12-15
371-5965 1Sheet 1 319-12 09160837 20.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I changed it for aging.
5
From Japan
On 2017-07-24 14:41:36
Because it is a fixed thing, it arrived quickly quickly, and it was cheap, so I repeated it because it was the same no matter where I bought it.
This review is about item#9160724.
Company posting
5
From Japan
On 2015-10-05 12:54:59
I can use it without problems.
This review is about item#09160724.
Warehouse indication
4
From Japan
On 2015-08-18 16:22:36
I bought it because of the size decided by the fire prevention ordinance of the city. The thing itself is solid, I think that it is inexpensive and good. The mounting holes are 4φ and are open at the four corners. However, since there is 60 cm in the horizontal direction, I felt that it was easier to have a hole in the middle.
This review is about item#09160733.
Display of dangerous goods warehouse
4
From Japan
On 2015-07-22 07:53:32
I was looking for a signboard, but I was saved because there was as much price as I thought.
This review is about item#09160724.

Related Products