Buy more than* S$200* and get FREE SHIPPING

Mini Reflector Lamp

1.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Finishing
White
Rating Life (Hours)
1000
Body Weight (g)
13
Outer Diameter (phi mm)
45
Connector
E17
Rated Voltage (V)
AC100/110
Type
Lev bulb
Overall Length (mm)
68
Specification
For indoor use.
...see all
Product Options
ADD TO CART
Rated Lamp Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 25W form 1PC 1 R451725 35063025 3.22 SGD
In stock
30 30W form 1PC 1 R451730 35059211 3.22 SGD
In stock
40 40W form 1PC 1 R451740 09161801 3.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Proof of the drilling machine work
1
From Japan
On 2016-11-01 16:21:20
It has expired the moment you turn the switch. It did not become even feel angry taken aback (laughs)
This review is about item#9161801.
Showroom lighting aid
2
From Japan
On 2009-06-25 10:56:20
Lack of lamp is high (durability is low)
This review is about item#09161801.

Related Products