Buy more than* S$200* and get FREE SHIPPING

Reflector Lamp

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Finishing
White
Color Temperature (K)
2800
Glass Bulb Type
R
Rating Life (Hours)
1500
Beam Angle (degrees)
60
Connector
E26
Type
Lev bulb
Voltage
110V
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Rated Power Consumption (W) Type Weight (g) Overall Length (mm) Lamp Bulb Diameter (mm) Maximum Luminous Intensity (cd) Outside Tube Diameter (phi mm) Beam Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Rated Power Consumption (W) Type Weight (g) Overall Length (mm) Lamp Bulb Diameter (mm) Maximum Luminous Intensity (cd) Outside Tube Diameter (phi mm) Beam Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1075 95 100W type 45 125 80 700 80 500 1PC 1 RF110V95WM 09161826 -
Discontinued
[x]
560 57 60W form 34 101 62 300 62 200 1PC 1 RF110V57WM 09161817 -
Discontinued
[x]
340 38 40W form 34 101 62 180 62 130 1PC 1 RF110V38WM 35057154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
4
From Japan
On 2016-09-30 17:10:32
I usually use Panasonic, but since it is no longer available, I tried purchasing it. Because the price is cheap and it is a product of a listed company, I think that there should not be a problem.
This review is about item#9161826.
To the spot lighting in the store
5
From Japan
On 2015-01-30 15:50:15
Just right brightness is fine
This review is about item#35057154.
Used as a product part
5
From Japan
On 2014-07-01 19:01:38
There is no problem in terms of durability as a product as well.
This review is about item#35057154.
Used as a projector
4
From Japan
On 2013-08-09 09:41:33
It can be used without problems. If you have a cheap reflamp of the Monotaro brand or Osaka soul so you can cut down on expenses a bit
This review is about item#09161826.
Funerary altar for lighting
5
From Japan
On 2013-04-11 18:15:33
Especially price is attractive.
This review is about item#09161826.

Related Products