Buy more than* S$200* and get FREE SHIPPING

Dry Tack Paper, Glue, No Hole

5.00 (2)
Outer Diameter (phi mm)
125
Abrasive Material
AA
Specification
Clog prevention processed goods
...see all>
Product Options
ADD TO CART
Grain Size Shape Purpose Holes With/Whithout Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Shape Purpose Holes With/Whithout Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 - For empty grinding None Cw 1PC(100Sheet) 1 RRAC-DDSN #280 09162431 70.99 SGD
Shipped after 2018-05-02
320 - For empty grinding None Cw 1PC(100Sheet) 1 RRAC-DDSN #320 09162447 63.99 SGD
Shipped after 2018-04-23
400 - For empty grinding None Cw 1PC(100Sheet) 1 RRAC-DDSN #400 09162456 63.99 SGD
Shipped after 2018-04-23
100 - For empty grinding None Dw 1PC(100Sheet) 1 DRAD-DDSN #100 09162386 77.99 SGD
Shipped after 2018-05-02
40 Round For empty grinding Without Dw 1PC(100Sheet) 1 DRAD-DDSN #40 09162352 99.99 SGD
Shipped after 2018-05-02
80 Round For empty grinding Without Dw 1PC(100Sheet) 1 DRAD-DDSN #80 09162377 81.99 SGD
Shipped after 2018-04-23
120 Round For empty grinding Without Dw 1PC(100Sheet) 1 DRAD-DDSN #120 09162395 65.99 SGD
Shipped after 2018-04-23
180 Round For empty grinding Without Cw 1PC(100Sheet) 1 DRAC-DDSN #180 09162413 64.99 SGD
Shipped after 2018-04-26
600 Round For empty grinding Without Cw 1PC(100Sheet) 1 RRAC-DDSN #600 09162474 63.99 SGD
Shipped after 2018-05-02
240 Round - Without Cw 1PC(100Sheet) 1 RRAC-DDSN #240 09162422 64.99 SGD
Shipped after 2018-04-23
150 - For empty grinding None Cw 1PC(100Sheet) 1 DRAC-DDSN #150 09162404 64.99 SGD
Shipped after 2018-04-27
60 - For empty grinding None Dw 1PC(100Sheet) 1 DRAD-DDSN #60 09162361 84.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shine on the mold
5
From Japan
On 2014-12-06 13:13:56
It is very easy to use. Size is just right, you can cut easily with scissors to the size you need.
This review is about item#09162474.
Use it when polishing the surfboard.
5
From Japan
On 2014-10-29 13:54:51
It is indispensable to make a surfboard, so I will use it all the time.
This review is about item#09162422.

Related Products