Buy more than* S$200* and get FREE SHIPPING

Dry Paper Disc, 75mm Width

Length (m)
15
Abrasive Material
AA
Width (mm)
75
Specification
Clog prevention processed goods
...see all>
Product Options
ADD TO CART
Base Material Grain Size Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Grain Size Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dw 80 Square roll   1Roll 1 75x15M 09162632 84.99 SGD
Shipped after 2018-01-22
Cw 150 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 75x15M 09162666 72.99 SGD
Shipped after 2018-01-30
Cw 180 -   1Roll 1 75x15M 09162675 70.99 SGD
Shipped after 2018-01-22
Cw 280 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 75x15M 09162693 72.99 SGD
Shipped after 2018-01-30
Dw 40 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 75x15M 09162614 96.99 SGD
Shipped after 2018-01-26
Cw 400 -   1Roll 1 75x15M 09162711 70.99 SGD
Shipped after 2018-01-22
Dw 60 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 75x15M 09162623 86.99 SGD
Shipped after 2018-01-26
Dw 100 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 75x15M 09162641 78.99 SGD
Shipped after 2018-01-26
Cw 600 -   1Roll 1 75x15M 09162736 70.99 SGD
Shipped after 2018-01-22
Cw 240 Square roll   1Roll 1 75x15M 09162684 70.99 SGD
Shipped after 2018-01-22
Cw 320 Square roll   1Roll 1 75x15M 09162702 70.99 SGD
Shipped after 2018-01-22
Dw 120 Square roll   1Roll 1 75x15M 09162657 70.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products