Buy more than* S$200* and get FREE SHIPPING

Electric Knife

5.00 (1)
Attachable Belt Sizes (mm)
50
Blade Length (mm)
80
Weight (g)
(Incl. sheath) 250 / (only knife )150
Overall Length (mm)
234
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LE-325 09163822 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-03-28 18:05:23
It is surprising that the sharpness at the time of a new article is good.If it is used, the grinding stone attached to the case is convenient.When it touches up on the spot, a little sharpness will recover.This electric knife We have bought three, including reserve, but just as the case of the resin is out of sight when the case of the resin is new.I am using the vinyl tape but using it but there is no hindrance, but it was broken too easily Obviously due to poor adhesion We want the attendant whetstone to be reduced as replacement part because it decreases.
This review is about item#09163822.

Related Products