Buy more than* S$200* and get FREE SHIPPING

0.03 mm Polyethylene Bag

4.41 (82)
Purpose
For subdivision packing / packing materials.
Color
Transparent
Thickness (mm)
0.03
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x100 1Bag(100Sheet) 1 No.1 09165807 -
Discontinued
[x]
80 x 120 1Bag(100Sheet) 1 No.2 11072503 -
Discontinued
[x]
80x150 1Bag(100Sheet) 1 No.3 09165816 -
Discontinued
[x]
90x170 1Bag(100Sheet) 1 No.4 11072512 -
Discontinued
[x]
100x190 1Bag(100Sheet) 1 No.5 09165825 -
Discontinued
[x]
100x210 1Bag(100Sheet) 1 No.6 11072521 -
Discontinued
[x]
120x230 1Bag(100Sheet) 1 No.7 09165834 -
Discontinued
[x]
130x250 1Bag(100Sheet) 1 No.8 11072537 -
Discontinued
[x]
150x250 1Bag(100Sheet) 1 No.9 09165843 -
Discontinued
[x]
180x270 1Bag(100Sheet) 1 No.10 11072546 -
Discontinued
[x]
200x300 1Bag(100Sheet) 1 No.11 09165852 -
Discontinued
[x]
230x340 1Bag(100Sheet) 1 No.12 32721385 -
Discontinued
[x]
260x380 1Bag(100Sheet) 1 No.13 09165861 -
Discontinued
[x]
280x410 1Bag(100Sheet) 1 No.14 11072555 -
Discontinued
[x]
300x450 1Bag(100Sheet) 1 No.15 09165877 -
Discontinued
[x]
340x480 1Bag(100Sheet) 1 No.16 09165886 -
Discontinued
[x]
360x500 1Bag(100Sheet) 1 No.17 09165895 -
Discontinued
[x]
380x530 1Bag(100Sheet) 1 No.18 11072564 -
Discontinued
[x]
400x550 1Bag(100Sheet) 1 No.19 09165904 -
Discontinued
[x]
460x600 1Bag(100Sheet) 1 No.20 32721394 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 56
4 star 10
3 star 12
2 star 2
1 star 2
Review Rating: 4.41
82 Customer Reviews
The reviews are automatic translation.
Packing of plastic products
3
From Japan
On 2018-01-13 13:53:29
Regarding price, it was sorry for being able to purchase cheaper than this at other companies.
This review is about item#9165877.
To put the product
3
From Japan
On 2017-03-24 16:23:22
Very easy to use, it is useful. We will also purchase
This review is about item#11072521.
Packing of dry matter
4
From Japan
On 2015-11-23 17:02:56
There should be something of 1000 units.
This review is about item#09165843.
Product finishing
5
From Japan
On 2015-08-18 14:55:05
enough
This review is about item#11072555.
To wrap bread
5
From Japan
On 2015-08-11 02:51:59
It is very handy and useful.
This review is about item#09165904.
It is used to put out slips when sending parts.
5
From Japan
On 2015-07-16 10:58:41
When sending and returning goods come back, they get pretty dirty, but they do not get ruined and it's enough.
This review is about item#09165852.
Garbage bag
5
From Japan
On 2014-12-14 13:26:11
For treating feces when walking pet dog. Because it's thick, I go and use it. Of course it is also used as a normal plastic bag.
This review is about item#09165852.
accessory case
5
From Japan
On 2014-12-12 18:01:13
It is superior in terms of quality and price than those of the home center we have used so far. I want to continue purchasing.
This review is about item#11072537.
Bag packing
5
From Japan
On 2014-11-11 19:32:50
Delivery time, quality and price are satisfied.
This review is about item#11072503.
Put a wet thing.
1
From Japan
On 2014-11-08 23:19:21
Since the hole is open, liquid can not be put in it. I want you to state that the hole is open.
This review is about item#09165877.

Related Products