Buy more than* S$200* and get FREE SHIPPING

0.06 mm of Polyethylene Bag

4.54 (78)
Thickness (mm)
0.06
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90x170 - - 1box(50sheetx60bag) 1 No.604 52995854 189.99 SGD
Shipped after 2018-01-24
130x250 - - 1box(50sheetx30bag) 1 No.608 52995897 76.99 SGD
In stock
260x380 - - 1box(50sheetx30bag) 1 No.613 52995942 209.99 SGD
Shipped after 2018-01-24
100x210 - - 1box(50sheetx60bag) 1 No.606 52995872 199.99 SGD
Shipped after 2018-01-24
120x230 - - 1box(50sheetx60bag) 1 No.607 52995888 219.99 SGD
Shipped after 2018-01-24
150x250 - - 1box(50sheetx30bag) 1 No.609 52995906 81.99 SGD
In stock
180x270 - - 1box(50sheetx30bag) 1 No.610 52995915 109.99 SGD
In stock
200x300 - - 1box(50sheetx30bag) 1 No.611 52995924 149.99 SGD
Shipped after 2018-01-24
230x340 - - 1box(50sheetx30bag) 1 No.612 52995933 159.99 SGD
Shipped after 2018-01-24
100x190 - - 1box(50sheetx60bag) 1 No.605 52995863 109.99 SGD
Shipped after 2018-01-24
340x480 - - 1box(50sheetx10bag) 1 No.616 52995976 119.99 SGD
Shipped after 2018-01-24
360x500 - - 1box(50sheetx10bag) 1 No.617 52995985 109.99 SGD
Shipped after 2018-01-24
380x530 - - 1box(50sheetx10bag) 1 No.618 52995994 119.99 SGD
Shipped after 2018-01-24
80x150 - - 1box(50sheetx60bag) 1 No.603 52995845 189.99 SGD
Shipped after 2018-01-24
400x550 - - 1box(50sheetx10bag) 1 No.619 52996003 139.99 SGD
Shipped after 2018-01-24
280x410 - - 1box(50sheetx20bag) 1 No.614 52995958 159.99 SGD
Shipped after 2018-01-24
300x450 - - 1box(50sheetx20bag) 1 No.615 52995967 179.99 SGD
Shipped after 2018-01-24
460x600 - - 1box(50sheetx10bag) 1 No.620 52996012 199.99 SGD
Shipped after 2018-01-24
70x100 - - 1box(50sheetx100bag) 1 No.601 52995827 479.99 SGD
Shipped after 2018-01-24
80x120 - - 1box(50sheetx80bag) 1 No.602 52995836 339.99 SGD
Shipped after 2018-01-24
70x100 Transparent Polyethylene 1Bag(50Sheet) 1 No.601 09165913 1.99 SGD
In stock
80 x 120 Transparent Polyethylene 1Bag(50Sheet) 1 No.602 11072713 1.99 SGD
In stock
80x150 Transparent Polyethylene 1Bag(50Sheet) 1 No.603 09165922 1.99 SGD
In stock
90x170 Transparent Polyethylene 1Bag(50Sheet) 1 No.604 09165931 1.99 SGD
In stock
100x190 Transparent Polyethylene 1Bag(50Sheet) 1 No.605 09165947 1.99 SGD
In stock
100x210 Transparent Polyethylene 1Bag(50Sheet) 1 No.606 11072722 1.99 SGD
In stock
120x230 Transparent Polyethylene 1Bag(50Sheet) 1 No.607 09165956 2.99 SGD
In stock
130x250 Transparent Polyethylene 1Bag(50Sheet) 1 No.608 11072731 2.99 SGD
In stock
150x250 Transparent Polyethylene 1Bag(50Sheet) 1 No.609 09165965 2.99 SGD
In stock
180x270 Transparent Polyethylene 1Bag(50Sheet) 1 No.610 11072747 3.99 SGD
In stock
200x300 Transparent Polyethylene 1Bag(50Sheet) 1 No.611 09165974 4.99 SGD
In stock
230x340 Transparent Polyethylene 1Bag(50Sheet) 1 No.612 11072756 5.99 SGD
In stock
260x380 Transparent Polyethylene 1Bag(50Sheet) 1 No.613 09165983 6.99 SGD
In stock
280x410 Transparent Polyethylene 1Bag(50Sheet) 1 No.614 11072765 8.99 SGD
In stock
300x450 Transparent Polyethylene 1Bag(50Sheet) 1 No.615 09165992 9.99 SGD
In stock
340x480 Transparent Polyethylene 1Bag(50Sheet) 1 No.616 11072774 11.99 SGD
In stock
360x500 Transparent Polyethylene 1Bag(50Sheet) 1 No.617 09166001 12.99 SGD
In stock
380x530 Transparent Polyethylene 1Bag(50Sheet) 1 No.618 11072783 14.99 SGD
In stock
400x550 Transparent Polyethylene 1Bag(50Sheet) 1 No.619 09166017 15.99 SGD
In stock
460x600 Transparent Polyethylene 1Bag(50Sheet) 1 No.620 11072792 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 11
3 star 8
2 star 3
1 star 0
Review Rating: 4.54
78 Customer Reviews
The reviews are automatic translation.
Put the product
5
From Japan
On 2018-01-15 23:03:51
Thickness is thinner than none Thickness with good feeling It can be saved for mass purchase because it is cheaper than a packager in the neighborhood.
This review is about item#9165922.
For parts
5
From Japan
On 2017-12-29 10:18:54
It is one of the items whose thickness and size are repeating just right.
This review is about item#9165913.
For packing goods
4
From Japan
On 2017-11-24 09:27:22
It is used as a slightly thick bag for packing goods. It can be used normally without problems.
This review is about item#9165992.
Used for packing processed items
5
From Japan
On 2017-10-17 21:10:38
The thing itself does not replace the thing always used, but I am satisfied with the price.
This review is about item#11072731.
For sampling
5
From Japan
On 2017-10-05 17:32:31
It was thick and there was no stretching even if carrying a heavy article and carrying it.
This review is about item#9165992.
For sorting parts
5
From Japan
On 2017-09-30 09:36:41
Especially, it is using it. It is easy to take out.
This review is about item#11072722.
For rice (10 kg) for sale.
5
From Japan
On 2017-08-17 08:30:40
Peeling of adhesion part is cheap, but this product can be used with confidence without it.
This review is about item#09166017.
Packing goods
5
From Japan
On 2017-08-10 20:07:13
Compared to what we normally used 0.02 mm, it was strong and easy to handle, I thought that COSPA is also good.
This review is about item#9166017.
When delivering goods
5
From Japan
On 2017-06-06 16:51:04
The thickness of nylon is firm and durable A4 size convenient Convenient
This review is about item#11072756.
For subdivision of moisture
5
From Japan
On 2017-05-02 18:51:52
Purchased for subdivision of moisture. It is safe because there is a reasonable thickness.
This review is about item#9165983.

Related Products