Buy more than* S$200* and get FREE SHIPPING

0.08 mm of Polyethylene Bag

4.56 (101)
Thickness (mm)
0.08
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x190 - - 1box(50sheetx60bag) 1 No.805 52996064 259.99 SGD
Shipped after 2018-06-01
180x270 - - 1box(50sheetx30bag) 1 No.810 52996116 169.99 SGD
Shipped after 2018-06-01
360x500 - - 1box(50sheetx10bag) 1 No.817 52996186 159.99 SGD
Shipped after 2018-06-01
460x600 - - 1box(50sheetx10bag) 1 No.820 52996213 289.99 SGD
Shipped after 2018-06-01
200x300 - - 1box(50sheetx30bag) 1 No.811 52996125 159.99 SGD
Shipped after 2018-06-01
400x550 - - 1box(50sheetx10bag) 1 No.819 52996204 169.99 SGD
Shipped after 2018-06-01
120x230 - - 1box(50sheetx30bag) 1 No.807 52996082 76.99 SGD
In stock
260x380 - - 1box(50sheetx30bag) 1 No.813 52996143 249.99 SGD
Shipped after 2018-06-01
80x150 - - 1box(50sheetx60bag) 1 No.803 52996046 349.99 SGD
Shipped after 2018-06-01
230x340 - - 1box(50sheetx30bag) 1 No.812 52996134 199.99 SGD
Shipped after 2018-06-01
280x410 - - 1box(50sheetx20bag) 1 No.814 52996152 199.99 SGD
Shipped after 2018-06-01
100x210 - - 1box(50sheetx60bag) 1 No.806 52996073 259.99 SGD
Shipped after 2018-06-01
150x250 - - 1box(50sheetx30bag) 1 No.809 52996107 109.99 SGD
In stock
380x530 - - 1box(50sheetx10bag) 1 No.818 52996195 159.99 SGD
Shipped after 2018-06-01
130x250 - - 1box(50sheetx30bag) 1 No.808 52996098 149.99 SGD
Shipped after 2018-06-01
70x100 - - 1box(50sheetx100bag) 1 No.801 52996028 499.99 SGD
Shipped after 2018-06-01
80x120 - - 1box(50sheetx80bag) 1 No.802 52996037 489.99 SGD
Shipped after 2018-06-01
90x170 - - 1box(50sheetx60bag) 1 No.804 52996055 349.99 SGD
Shipped after 2018-06-01
300x450 - - 1box(50sheetx20bag) 1 No.815 52996168 209.99 SGD
Shipped after 2018-06-01
340x480 - - 1box(50sheetx10bag) 1 No.816 52996177 129.99 SGD
Shipped after 2018-06-01
70x100 Transparent Polyethylene 1Bag(50Sheet) 1 No.801 09166026 1.99 SGD
In stock
80 x 120 Transparent Polyethylene 1Bag(50Sheet) 1 No.802 11072801 1.99 SGD
In stock
80x150 Transparent Polyethylene 1Bag(50Sheet) 1 No.803 09166035 2.99 SGD
In stock
90x170 Transparent Polyethylene 1Bag(50Sheet) 1 No.804 11072817 2.99 SGD
In stock
100x190 Transparent Polyethylene 1Bag(50Sheet) 1 No.805 09166044 2.99 SGD
In stock
100x210 Transparent Polyethylene 1Bag(50Sheet) 1 No.806 11072826 2.99 SGD
In stock
120x230 Transparent Polyethylene 1Bag(50Sheet) 1 No.807 09166053 2.99 SGD
In stock
130x250 Transparent Polyethylene 1Bag(50Sheet) 1 No.808 11072835 3.99 SGD
In stock
150x250 Transparent Polyethylene 1Bag(50Sheet) 1 No.809 09166062 3.99 SGD
In stock
180x270 Transparent Polyethylene 1Bag(50Sheet) 1 No.810 11072844 4.99 SGD
In stock
200x300 Transparent Polyethylene 1Bag(50Sheet) 1 No.811 09166071 5.99 SGD
In stock
230x340 Transparent Polyethylene 1Bag(50Sheet) 1 No.812 11072853 6.99 SGD
In stock
260x380 Transparent Polyethylene 1Bag(50Sheet) 1 No.813 09166087 8.99 SGD
In stock
280x410 Transparent Polyethylene 1Bag(50Sheet) 1 No.814 11072862 9.99 SGD
In stock
300x450 Transparent Polyethylene 1Bag(50Sheet) 1 No.815 09166096 11.99 SGD
In stock
340x480 Transparent Polyethylene 1Bag(50Sheet) 1 No.816 11072871 14.99 SGD
In stock
360x500 Transparent Polyethylene 1Bag(50Sheet) 1 No.817 09166105 16.99 SGD
In stock
380x530 Transparent Polyethylene 1Bag(50Sheet) 1 No.818 11072887 17.99 SGD
In stock
400x550 Transparent Polyethylene 1Bag(50Sheet) 1 No.819 09166114 18.99 SGD
In stock
460x600 Transparent Polyethylene 1Bag(50Sheet) 1 No.820 11072896 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 74
4 star 16
3 star 7
2 star 2
1 star 2
Review Rating: 4.56
101 Customer Reviews
The reviews are automatic translation.
Sorting parts
5
From Japan
On 2018-05-04 19:14:43
It is strong because it is a thick bag. It is a good feeling to take the parts into small pieces and take them to the work site
This review is about item#9166071.
When transporting bolts and the like
5
From Japan
On 2018-04-24 09:55:08
It is thick and exactly fine. It is better not to break even if you put hardware.
This review is about item#9166096.
Preservation of food, sorting etc.
5
From Japan
On 2018-04-16 20:38:04
Since it is a solid bag, it is very pleasing to put it in and squeeze it.
This review is about item#9166071.
When collecting samples
5
From Japan
On 2018-02-21 15:47:51
Because I am using a certain number of sheets every day, I am thankful because it is reasonable price in bulk buying. Also repeat.
This review is about item#52996213.
A5 Packing paper
5
From Japan
On 2018-01-26 14:21:00
Dimension perfect. Thickness makes it easy to use. I do not like the shipping cost of 500 yen. Because I do not mind mailing this item of goods, lower it.
This review is about item#9166062.
Sorting parts
5
From Japan
On 2018-01-22 22:47:16
We are fully satisfied with the intended use. It is inexpensive, there is no particular problem, and I think that I would like to purchase it if necessary.
This review is about item#9166071.
I have parts assembled
5
From Japan
On 2017-12-22 16:27:15
I use it in the factory. It is thick and easy to use because it is hard to break, so I use it repeatedly.
This review is about item#11072844.
For bags of set sale of goods
5
From Japan
On 2017-12-20 11:04:48
It is handy when you let me buy plastic bags of different sizes at once.
This review is about item#11072853.
We have delivered the product in this.
5
From Japan
On 2017-12-18 19:43:05
Usability, thickness, size, robustness etc, I like it very much.
This review is about item#9166062.
Parts sorting packing
4
From Japan
On 2017-12-06 16:40:05
It is stronger than the monotaro brand firmly. That price will be somewhat higher.
This review is about item#11072844.

Related Products