Buy more than* S$200* and get FREE SHIPPING

OPP Bag

4.67 (27)
Thickness (mm)
0.03
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x220 1Pack(100Sheet) 1 3.5-22 09166123 2.99 SGD
In stock
40x80 1Pack(100Sheet) 1 4-8 09166132 1.99 SGD
In stock
70x100 1Pack(100Sheet) 1 7-10 09166141 2.99 SGD
In stock
80 x 120 1Pack(100Sheet) 1 8-12 09166157 2.99 SGD
In stock
90x150 1Pack(100Sheet) 1 9-15 09166166 3.99 SGD
In stock
105x155 1Pack(100Sheet) 1 For postcards 09166175 3.99 SGD
In stock
110x220 1Pack(100Sheet) 1 11-22 09166184 4.99 SGD
In stock
120x180 1Pack(100Sheet) 1 12-18 09166193 4.99 SGD
In stock
130x240 1Pack(100Sheet) 1 13-24 09166202 4.99 SGD
In stock
150x250 1Pack(100Sheet) 1 15-25 09166211 6.99 SGD
In stock
170x250 1Pack(100Sheet) 1 17-25 09166227 7.99 SGD
In stock
200x300 1Pack(100Sheet) 1 20-30 09166236 8.99 SGD
In stock
250x400 1Pack(100Sheet) 1 25-40 09166245 13.99 SGD
In stock
160x225 1Pack(100Sheet) 1 For A5 09166254 5.99 SGD
In stock
195x270 1Pack(100Sheet) 1 For B5 09166263 7.99 SGD
In stock
225x310 1Pack(100Sheet) 1 For A4 09166272 8.99 SGD
In stock
270x380 1Pack(100Sheet) 1 For B4 09166281 14.99 SGD
In stock
310x435 1Pack(100Sheet) 1 For A3 09166297 15.99 SGD
In stock
50x80 1Pack(100Sheet) 1 5-8 35684975 2.99 SGD
In stock
60x100 1Pack(100Sheet) 1 6-10 35684984 2.99 SGD
In stock
80x170 1Pack(100Sheet) 1 8-17 35684993 2.99 SGD
In stock
90x180 1Pack(100Sheet) 1 9-18 35685002 3.99 SGD
In stock
100x210 1Pack(100Sheet) 1 10-21 35685011 4.99 SGD
In stock
110x170 1Pack(100Sheet) 1 For A6 size 35685027 3.99 SGD
In stock
120x235 1Pack(100Sheet) 1 For Naga-gata #3( long type #3) 35685036 4.99 SGD
In stock
140x200 1Pack(100Sheet) 1 For B6 35685045 4.99 SGD
In stock
160x280 1Pack(100Sheet) 1 16-28 35685054 7.99 SGD
In stock
230x360 1Pack(100Sheet) 1 23-36 35685063 11.99 SGD
In stock
240x332 1Pack(100Sheet) 1 For 2 angles 35685072 11.99 SGD
In stock
280x450 1Pack(100Sheet) 1 28-45 35685081 15.99 SGD
In stock
300x450 1Pack(100Sheet) 1 30-45 35685097 17.99 SGD
In stock
320x530 1Pack(100Sheet) 1 32-53 35685106 24.99 SGD
In stock
360x540 1Pack(50Sheet) 1 36-54 35685115 13.99 SGD
In stock
380x600 1Pack(50Sheet) 1 38-60 35685124 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
Simple packaging for postcards
5
From Japan
On 2017-12-07 15:15:19
We are satisfied with thickness, size, ease of handling, price, everything. I bought repeat immediately.
This review is about item#9166175.
Put the product
4
From Japan
On 2017-06-08 15:37:44
It is nice to be clean and solid. I have upgraded the goods I put in. But it is also a consumable item, so I wish it was a bit cheaper ....
This review is about item#9166245.
Put the product
5
From Japan
On 2016-11-14 21:35:06
The transparency is high and it is beautiful. I am very satisfied. I also want to buy it.
This review is about item#9166175.
Filling of Shichimen chilli
3
From Japan
On 2016-11-12 19:44:10
I thought that it was a so-called ordinary PP bag, but I ordered it as "Crystal". Since the raw materials are the same PP, there is no lie in the product name, but "Pure pack" or the like is confusing. As this one seems to be above quality, I use it for another purpose.
This review is about item#35685002.
Bag bagging
4
From Japan
On 2016-08-09 16:23:21
This size is very easy to use, but I think if there is 30-45 besides 38-60. I am satisfied with many kinds, but it is reconsideration if there is a wider width.
This review is about item#35685124.
Clothing packaging
4
From Japan
On 2016-07-29 20:52:21
It is not complaining if the price is cheaper a little.
This review is about item#09166281.
Item packing
5
From Japan
On 2016-07-01 09:38:35
It is mainly used for packing documents. Amorphous books of A4 size or more are convenient because they have large sizes one size.
This review is about item#09166263.
Packing goods
5
From Japan
On 2016-04-13 16:41:02
The price is reasonable and easy to use, very useful every day. Exactly good size is not quite suitable for other shops, I have repeated many times. Monotaro is always shipping soon and there is little out of stock so we have been using it at ease when using it at once.
This review is about item#09166227.
To put the novelty ballpoint pen.
5
From Japan
On 2016-03-28 16:29:29
To commemorate the establishment of a ballpoint pen, I bought it. Since it was a specialty, it was unit of 1,000 sheets, so 100 sheets unit is appreciated. It is satisfactory finished looking beautiful.
This review is about item#09166123.
I use a postcard or use postcards when selling accessories, and it helps to keep it.
5
From Japan
On 2016-01-14 10:11:01
In order to use it in large quantities, I was looking for something inexpensive without degrading the quality as much as possible. I think that this is the cheapest.
This review is about item#09166132.

Related Products