Buy more than* S$200* and get FREE SHIPPING

Handbag Paper Bag, Covered Inpp Film

4.83 (6)
...see all>
Product Options
ADD TO CART
Size Color Width (mm) Material Specification Hand Strap Wedge (mm) Paper Thickness (g/m2) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Width (mm) Material Specification Hand Strap Wedge (mm) Paper Thickness (g/m2) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GM Bordeaux 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 300 1Pack(10Sheet) 1 Engine 35653335 34.99 SGD
Shipped after 2018-04-27
G2 Asagi 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 450 1Pack(10Sheet) 1 Asagi 35653387 34.99 SGD
Shipped after 2018-04-27
GM Silver 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 300 1Pack(10Sheet) 1 Silver 35653414 109.99 SGD
Shipped after 2018-04-27
G2 Bordeaux 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 450 1Pack(10Sheet) 1 Engine 35653344 34.99 SGD
Shipped after 2018-04-27
KA Lithospermum 380 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 120 160 520 1Pack(10Sheet) 1 Lithospermum 35653301 51.99 SGD
Shipped after 2018-04-27
MM Asagi 185 In other \ stuck coated paper PP With top and bottom ball Polyester cord 65 140 240 1Pack(10Sheet) 1 Asagi 35653353 34.99 SGD
Shipped after 2018-04-27
MM Black 185 In other \ stuck coated paper PP With top and bottom ball Polyester cord 65 140 240 1Pack(10Sheet) 1 Black 35653256 34.99 SGD
Shipped after 2018-04-27
SWT Asagi 225 In other \ stuck coated paper PP With top and bottom ball Polyester cord 80 140 320 1Pack(10Sheet) 1 Asagi 35653362 41.99 SGD
Shipped after 2018-04-27
SWT Silver 225 In other \ stuck coated paper PP With top and bottom ball Polyester cord 80 140 320 1Pack(10Sheet) 1 Silver 35653405 109.99 SGD
Shipped after 2018-04-27
MM Bordeaux 185 In other \ stuck coated paper PP With top and bottom ball Polyester cord 65 140 240 1Pack(10Sheet) 1 Engine 35653317 34.99 SGD
Shipped after 2018-04-27
SWT Bordeaux 225 In other \ stuck coated paper PP With top and bottom ball Polyester cord 80 140 320 1Pack(10Sheet) 1 Engine 35653326 34.99 SGD
Shipped after 2018-04-27
GM Asagi 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 300 1Pack(10Sheet) 1 Asagi 35653371 34.99 SGD
Shipped after 2018-04-27
MM Silver 185 In other \ stuck coated paper PP With top and bottom ball Polyester cord 65 140 240 1Pack(10Sheet) 1 Silver 35653396 34.99 SGD
Shipped after 2018-04-27
KA Silver 380 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 120 160 520 1Pack(10Sheet) 1 Silver 35653432 -
Discontinued
[x]
G2 Silver 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 450 1Pack(10Sheet) 1 Silver 35653423 31.99 SGD
In stock
SWT Lithospermum 225 Stick coated paper PP With top and bottom ball Polyester cord 80 140 320 1Pack(10Sheet) 1 Lithospermum 35653274 27.99 SGD
In stock
G2 Lithospermum 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 450 1Pack(10Sheet) 1 Lithospermum 35653292 31.99 SGD
In stock
MM Lithospermum 185 In other \ stuck coated paper PP With top and bottom ball Polyester cord 65 140 240 1Pack(10Sheet) 1 Lithospermum 35653265 34.99 SGD
Shipped after 2018-04-27
GM Lithospermum 330 In other \ stuck coated paper PP With top and bottom ball, and eyelet Polyester cord 100 160 300 1Pack(10Sheet) 1 Lithospermum 35653283 31.99 SGD
In stock
SWT White 225 COATED PAPER PP LAMINATION With top and bottom ball Polyester string 80 140 320 1Pack(10Sheet) 1 White S 09165676 31.99 SGD
In stock
GM White 330 COATED PAPER PP LAMINATION With top and bottom ball, and eyelet Polyester string 100 160 300 1Pack(10Sheet) 1 White/M 09165685 31.99 SGD
In stock
G2 White 330 COATED PAPER PP LAMINATION With top and bottom ball, and eyelet Polyester string 100 160 450 1Pack(10Sheet) 1 White/L 09165694 31.99 SGD
In stock
KA White 380 COATED PAPER PP LAMINATION With top and bottom ball, and eyelet Polyester string 120 160 520 1Pack(10Sheet) 1 White/LL 09165703 45.99 SGD
In stock
SWT Black 225 COATED PAPER PP LAMINATION With top and bottom ball Polyester string 80 140 320 1Pack(10Sheet) 1 BLACK S 09165712 29.99 SGD
Shipped after 2018-04-27
GM Black 330 COATED PAPER PP LAMINATION With top and bottom ball, and eyelet Polyester string 100 160 300 1Pack(10Sheet) 1 Black M 09165721 31.99 SGD
In stock
G2 Black 330 COATED PAPER PP LAMINATION With top and bottom ball, and eyelet Polyester string 100 160 450 1Pack(10Sheet) 1 BLACK L 09165737 31.99 SGD
In stock
KA Black 380 COATED PAPER PP LAMINATION With top and bottom ball, and eyelet Polyester string 120 160 520 1Pack(10Sheet) 1 Black LL 09165746 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Pamphlets and other accessories.
4
From Japan
On 2017-09-19 08:21:57
It looks good, I think size is good and usability is good. There is always a hole from the corner of the bottom part. Is this price? Maybe it can be helped?
This review is about item#35653274.
I will use it for a bag with a nice goods.
5
From Japan
On 2017-08-02 15:01:36
Light is reflected by slippery, there is a sense of quality and I am very satisfied.
This review is about item#09165685.
When bringing documents to external business partners etc
5
From Japan
On 2017-06-07 07:42:27
It is very solid and easy to hold and rugged. It is an excellent item that is easy to submit to customers.
This review is about item#09165694.
To visitors
5
From Japan
On 2017-04-14 13:06:26
It is a paper bag with gloss and luxury. We stock each size for handover to souvenirs to visitors.
This review is about item#9165737.
Put prize from year-end party
5
From Japan
On 2016-11-26 11:48:05
It was solid and luxurious, and it was perfect for advances. Put prize from year-end party (wine set)
This review is about item#35653292.
Documents, carrying bags for accessories
5
From Japan
On 2013-04-03 19:10:56
Durable and secure.
This review is about item#09165737.

Related Products