Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Wedge (mm) Paper Thickness (g/m2) Height (mm) Color Width (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge (mm) Paper Thickness (g/m2) Height (mm) Color Width (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 70 450 Plain tea 210 Unbleached kraft paper In Polyethylene 1Pack(100Sheet) 1 No.25 35652041 24.99 SGD
In stock
70 50 220 Plain brown 120 Unbleached kraft paper - 1Pack(100Sheet) 1 No.3 32647151 5.99 SGD
In stock
80 50 235 Plain brown 130 Unbleached kraft paper - 1Pack(100Sheet) 1 No.4 09165755 6.99 SGD
In stock
90 50 280 Plain brown 150 Unbleached kraft paper - 1Pack(100Sheet) 1 No.6 32647167 8.99 SGD
In stock
95 50 320 Plain brown 155 Unbleached kraft paper - 1Pack(100Sheet) 1 No.8 09165764 9.99 SGD
In stock
105 60 350 Plain brown 180 Unbleached kraft paper - 1Pack(100Sheet) 1 No.12 32647176 12.99 SGD
In stock
125 70 350 Plain brown 195 Unbleached kraft paper - 1Pack(100Sheet) 1 No.14 09165773 16.99 SGD
In stock
125 70 400 Plain brown 195 Unbleached kraft paper - 1Pack(100Sheet) 1 No.16 32647185 18.99 SGD
In stock
130 70 400 Plain brown 210 Unbleached kraft paper - 1Pack(100Sheet) 1 No.20 09165782 19.99 SGD
In stock
140 70 480 Plain brown 260 Unbleached kraft paper - 1Pack(100Sheet) 1 LL 09165791 31.99 SGD
In stock
80 50 235 Plain white 130 Bleached kraft paper - 1Pack(100Sheet) 1 No.4 32647194 7.99 SGD
In stock
90 50 280 Plain white 150 Bleached kraft paper - 1Pack(100Sheet) 1 No.6 32647203 8.99 SGD
In stock
95 50 320 Plain white 155 Bleached kraft paper - 1Pack(100Sheet) 1 No.8 32647212 9.99 SGD
In stock
105 60 350 Plain white 180 Bleached kraft paper - 1Pack(100Sheet) 1 No.12 32647221 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.77
53 Customer Reviews
The reviews are automatic translation.
Item takeaway bag
5
From Japan
On 2018-06-11 21:01:03
Size feeling and thickness are satisfactory. There are some wrinkles at the time of packing.
This review is about item#32647151.
Packing goods
5
From Japan
On 2018-06-04 17:29:57
Because it is thick, it is used for packing goods. I always use this because I can use it without feeling cheap. It is cheaper than buying at a home center and it will be saved because it will deliver it.
This review is about item#9165782.
As a garbage bag
4
From Japan
On 2018-05-14 11:22:37
It is handy to throw away old wheat flour by buying a large amount.
This review is about item#09165773.
For packing goods
5
From Japan
On 2018-04-06 18:37:28
It is cheap, easy to handle, has reasonable dimensions, I always use it all the time.
This review is about item#32647185.
Packaging
5
From Japan
On 2018-03-23 14:41:26
As it is packaged and shipping as it is It can be used with confidence without danger of being torn.
This review is about item#9165791.
Fly packaging
5
From Japan
On 2017-12-05 17:17:12
Even if the oil penetrates pretty well, it will not break easily Fly is well entered. It is very useful.
This review is about item#9165755.
Used when customers take home foods sold
5
From Japan
On 2017-11-06 14:48:54
Previously I used a square bag of another company, but once I tried it, I purchased it with a monotaro. Paper quality is firmer than the one we used before, and recently we are using only things purchased in a monotalou.
This review is about item#9165773.
For packing clothing sale
4
From Japan
On 2017-10-31 15:07:32
I use it for shipping when selling clothes Though it is thin compared to the paper bag of Takkyubin, I can use it without problems for now I am saved because there are many sheets and it is cheap.
This review is about item#9165782.
garbage bag
5
From Japan
On 2017-10-19 19:48:30
I think the thickness of paper is appropriate and easy to use. This time I purchased two types, but the bigger bags feel a bit high, so I want you to make the price a little cheap.
This review is about item#32647167.
Used for shipping
4
From Japan
On 2017-09-13 15:06:06
Although it is thin, it is used for shipping. It is quite convenient. We will also purchase.
This review is about item#9165782.

Related Products