Buy more than* S$200* and get FREE SHIPPING

Craft Round Pipe

4.29 (7)
Purpose
For the preservationa and shipment of posters, calendears, and important documents
...see all>
Product Options
ADD TO CART
Weight (g/pc) Inner Dimensions (phi x L mm) Outer Dimensions (phi x Lmm) Inside Dimension (mm) Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Inner Dimensions (phi x L mm) Outer Dimensions (phi x Lmm) Inside Dimension (mm) Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 80x610 83x706 610 83 - 1Pack(10PC) 1 8-61 35618195 81.99 SGD
Shipped after 2018-04-23
195 80x750 83x846 750 83 - 1Pack(10PC) 1 8-75 35618204 92.99 SGD
Shipped after 2018-04-23
- 47x380 50x425 380 50 Kraft 1Pack(10PC) 1 5-38 09166473 25.99 SGD
Shipped after 2018-04-23
- 47x550 50x595 550 50 Craft 1Pack(10PC) 1 5-55 09166482 31.99 SGD
Shipped after 2018-04-23
- 47x750 50x795 750 50 Kraft 1Pack(10PC) 1 5-75 09166491 42.99 SGD
Shipped after 2018-04-26
66 47x450 50x495 450 50 - 1Pack(10PC) 1 5-45 35618161 27.99 SGD
Shipped after 2018-04-23
92 47x650 50x695 650 50 - 1Pack(10PC) 1 5-65 35618177 34.99 SGD
Shipped after 2018-04-23
145 80x530 83x626 530 83 - 1Pack(10PC) 1 8-53 35618186 71.99 SGD
Shipped after 2018-04-23
270 80x1040 83x1136 1040 83 - 1Pack(10PC) 1 8-104 35618213 119.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Poster management
4
From Japan
On 2018-03-12 20:20:29
I purchased to manage the poster to store it, but when opening and closing many times the cardboard is going to be scattered. I decided to use it as a paper pipe without breaking the edge.
This review is about item#9166473.
For calendar mailing packing
5
From Japan
On 2016-12-14 16:02:35
I used it for mailing a promotional calendar to distant customers. Previously, I broke the corrugated cardboard and handmade the triangular box, but I seemed to be strangled by the good point because it looks too bad and I bought this item. Because it is a thing suitable for the application to the use, the mailing goods are well formatted well, I am very satisfied.
This review is about item#35618161.
It is used when packing what you want to handle with posters, calendar etc., fold prohibited
5
From Japan
On 2016-10-04 10:57:03
When packing, it is easy to process though it is adjusting the length with a cutter knife. But it is not that the material is not solid. Even with processing, its ruggedness is kept.
This review is about item#9166491.
Sending paper
4
From Japan
On 2015-03-19 11:21:15
Depending on the paper kind and the number of sheets, it is easy to take out if the diameter is a little larger. The bending line at both ends of the cylinder should be deep.
This review is about item#09166482.
Storage of paper
2
From Japan
On 2014-10-15 21:54:27
There were variations in the perforation of the folds, and there were some things that could be taken in when folded. To be sorry
This review is about item#09166473.
Transport poster
5
From Japan
On 2014-09-18 13:22:45
Simple, convenient, cheap and sufficient
This review is about item#09166473.
For calendar shipment
5
From Japan
On 2013-12-12 14:53:26
I think that it will be easier to handle if folding can be done more easily, but it is convenient because the price is cheap.
This review is about item#09166482.

Related Products