Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handbag Electrode Holder

5.00 (4)
Dimensions (Width W x Height H) (mm)
110x45
Color
Green
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(200PC) 1 Green 09166507 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mattress packing / transport (for cleaning delivery)
5
From Japan
On 2018-06-01 15:11:35
Fold the mattress for one person in three, put it in a nylon bag and tie it with two strings Delivery with a holiday attached. Just the size and cheap and the best.
This review is about item#9166507.
For baggage
5
From Japan
On 2017-07-29 09:25:42
I am satisfied that I can buy it cheaply. Goods were also firm making.
This review is about item#9166507.
Product
5
From Japan
On 2014-12-18 12:13:56
Easy to use
This review is about item#09166507.
When packing the forehead goods
5
From Japan
On 2013-12-19 14:50:05
Easy to use. light. cheap. It can be reused.
This review is about item#09166507.

Related Products