Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Flute Short End Mill with TiN Coated

4.00 (2)
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0 - -0.030mm
Helix Angle
30degree
Surface Processing
TIN coating
Number of Blades
2
Material
Cobalt high-speed-steel (high-speed steel) HSSCo8 (SKH59)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 6 8 50 1PC 1 2F-TiN-030 09164337 -
Discontinued
[x]
5 8 10 60 1PC 1 2F-TiN-050 09164346 -
Discontinued
[x]
6 8 12 60 1PC 1 2F-TiN-060 09164355 -
Discontinued
[x]
8 10 14 60 1PC 1 2F-TiN-080 09164364 -
Discontinued
[x]
10 10 18 70 1PC 1 2F-TiN-100 09164373 -
Discontinued
[x]
12 12 22 80 1PC 1 2F-TiN-120 09164382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Milling
5
From Japan
On 2015-10-30 22:13:42
It used for hole processing of SUS304. We processed 4 millimeters deep and 30 places in a row, but there was absolutely no problem. That's excellent.
This review is about item#09164346.
Drilling and cutting in corner deletion of FRP hull. (Not the original usage, but an applied use)
3
From Japan
On 2012-02-01 15:05:30
Almost as expected.
This review is about item#09164346.

Related Products