Buy more than* S$200* and get FREE SHIPPING

TiCN coat two cutting-edge short end mill

4.00 (1)
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0 - -0.030mm
Helix Angle
30degree
Surface Processing
TiCN coating
Number of Blades
2
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
...see all
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 8 50 3 1PC 1 2F-TiCN-030 09164391 -
Discontinued
[x]
8 10 60 5 1PC 1 2F-TiCN-050 09164407 -
Discontinued
[x]
8 12 60 6 1PC 1 2F-TiCN-060 09164416 -
Discontinued
[x]
10 14 60 8 1PC 1 2F-TiCN-080 09164425 -
Discontinued
[x]
10 18 70 10 1PC 1 2F-TiCN-100 09164434 -
Discontinued
[x]
12 22 80 12 1PC 1 2F-TiCN-120 09164443 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The cutting of a wide variety of metal
4
From Japan
On 2011-04-08 17:11:51
It is significantly less expensive than name brands.
This review is about item#09164416.

Related Products