Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Storage Location Signs

4.83 (6)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Dimension (mm) Material Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Dimension (mm) Material Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x600x2 - - - 742-9495 1sheet 1 822-94 88621827 34.99 SGD
In stock
600x600x2 - - - 742-9461 1sheet 1 822-91 88621802 34.99 SGD
In stock
600x600x2 - Eco-uniboard 2.5 mmphi holes 4 corners - 1Sheet 1 822-90A 09164723 34.99 SGD
In stock
600x600x2 - Eco-uniboard 2.5 mmphi holes 4 corners 294-2666 1Sheet 1 822-92A 09164741 34.99 SGD
In stock
- 80x110 PVC Sticker - - 1Set(5Sheet) 1 814-71 35370097 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Outdoor, always posted
5
From Japan
On 2018-01-24 08:28:52
It can be filled in with magic, and can be used without problems in particular. There is also reasonable durability.
This review is about item#88621802.
Since marking of disposal storage place of mercury use product increased, it purchased additional.
5
From Japan
On 2017-12-14 15:35:55
The product I bought before was handled, so I bought a substitute item, It was the same as the previous product, there was no problem.
This review is about item#88621802.
Set in waste container place
4
From Japan
On 2015-01-27 18:28:15
Installation is easy. Where possible in magic to describe the contents
This review is about item#88621802.
To comply with the Safety Law
5
From Japan
On 2013-05-26 18:50:29
Because it is a mat style, it seems that anything sticks off with a sticker soon will peel off anything! It was delivered so quickly that I would like to buy it next if possible!
This review is about item#09164741.
As a sign of waste
5
From Japan
On 2012-11-24 09:24:48
Besides, we purchased labels of industrial waste and special waste as well. There were four mounting holes, but I added a hole and opened it. It was easy to process because it was plastic. I think that the surface was processed not to be slippery but oily magic so it was easy to write. I think that it is cheap and good.
This review is about item#09164723.
Set in waste storage
5
From Japan
On 2012-07-25 12:12:53
no problem
This review is about item#09164741.

Related Products