Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Type Specification TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Specification TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum Squareness 4 mm phi holes (1) - 50x50x1.5 Open Blue 1Set(5Sheet) 1 857-01 09164863 16.99 SGD
Shipped after 2018-05-01
- - - 744-3421 50x50x1.5 - - 1set(5sheet) 1 857-04 09164897 16.99 SGD
Shipped after 2018-05-01
- - - 744-3552 65x65x1.5 - - 1set(5sheet) 1 857-17 09164942 23.99 SGD
In stock
- - - - - - - 1set(5sheet) 1 857-06 09164915 23.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-07 09164924 23.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-20 09164976 23.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-05 09164906 23.99 SGD
Shipped after 2018-04-26
- - - - - - - 1set(5sheet) 1 857-02 09164872 16.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-03 09164881 16.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-18 09164951 23.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-19 09164967 23.99 SGD
Shipped after 2018-05-01
- - - - - - - 1set(5sheet) 1 857-08 09164933 23.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products