Buy more than* S$200* and get FREE SHIPPING

Valve Opening-And-Closing Display Board, Round

Material
Aluminum
...see all>
Product Options
ADD TO CART
Character Contents Color Dimension (mm) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Color Dimension (mm) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Closed Red phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-16 09165055 23.99 SGD
Shipped after 2018-01-26
Open Red phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-14 09165037 25.99 SGD
Shipped after 2018-01-26
Open Blue phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-13 09165021 23.99 SGD
Shipped after 2018-01-26
Closed Blue phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-15 09165046 25.99 SGD
Shipped after 2018-01-26
Normally open Red phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-28 09165116 23.99 SGD
Shipped after 2018-01-26
Normally open Blue phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-27 09165107 23.99 SGD
Shipped after 2018-01-26
Normally closed Red phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-30 09165134 23.99 SGD
Shipped after 2018-01-26
Normally closed Blue phi70x1.5 - 4 mm phi holes (1) 1Set(5Sheet) 1 857-29 09165125 23.99 SGD
Shipped after 2018-01-26
Closed Blue phi50x1.5 Round shape 4mmphi hole on the top 1Set(5Sheet) 1 857-11 09165003 16.99 SGD
Shipped after 2018-01-26
Open Red phi50x1.5 Round shape 4mmphi hole on the top 1Set(5Sheet) 1 857-10 09164994 16.99 SGD
Shipped after 2018-01-26
Open Blue phi50x1.5 Round type 4 mm phi hole 1 1Set(5Sheet) 1 857-09 09164985 16.99 SGD
Shipped after 2018-01-22
Closed Red phi50x1.5 Round type 4 mm phi hole 1 1Set(5Sheet) 1 857-12 09165012 16.99 SGD
Shipped after 2018-01-22
Open at all times Blue phi50x1.5 Round type 4 mm phi hole 1 1Set(5Sheet) 1 857-23 09165064 16.99 SGD
Shipped after 2018-01-22
Normally open Red phi50x1.5 Round type 4 mm phi upper hole 1 1Set(5Sheet) 1 857-24 09165073 16.99 SGD
Shipped after 2018-01-22
Normally closed Blue phi50x1.5 Round type 4 mm phi upper hole 1 1Set(5Sheet) 1 857-25 09165082 16.99 SGD
Shipped after 2018-01-26
Normally closed Red phi50x1.5 Round type 4 mm phi upper hole 1 1Set(5Sheet) 1 857-26 09165091 16.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products