Buy more than* S$200* and get FREE SHIPPING

Stainless steel grinding disc (one-sheet ON)

4.50 (2)
Purpose
Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings
Coupling
M
Bond
R
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Maximum Rotation Speed (min-1[r. p.m])
12000
Thickness (mm)
5
...see all>
Product Options
ADD TO CART
Color Grain Size Outside Diameter x Bore Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size Outside Diameter x Bore Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red #46 - - 1Sheet 1 3660 09152893 31.99 SGD
In stock
blue #80 100x15 15 1Sheet 1 3661 09152902 31.99 SGD
In stock
Purple #120 100x15 15 1Sheet 1 3662 09152911 31.99 SGD
In stock
Green #180 100x15 15 1Sheet 1 3663 09152927 31.99 SGD
In stock
Brown #240 100x15 15 1Sheet 1 3664 09152936 31.99 SGD
In stock
Ash #360 100x15 15 1Sheet 1 3665 09152945 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
SUS 304 deburring
4
From Japan
On 2015-04-29 21:57:45
Used for deburring of SUS 304 material, unlike ordinary offset grinding wheels and paper disks, the secondary price is less likely to occur Neck
This review is about item#09152936.
Deburring
5
From Japan
On 2015-03-21 13:50:59
It can be used even at home garage because there are few dust particles as compared with ordinary whetstones. (We usually polish outside, but ...) Then we will purchase again depending on the life span.
This review is about item#09152927.

Related Products