Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

Drilling Capacity (mm) Core Bits
Rotation: 70, vibration: 65
Frequency (min-1)
Low speed: 0 - 20000, high speed: 0 - 43200
Drilling Capability (mm) Concrete
19
Drilling Capacity (mm) Woodworks
40
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
1.5 - 13
Cord Length (m)
5
Revolution (min-1[r.p.m])
Low speed: 0 - 1250, high speed: 0 - 2700
Power Consumption (W)
710
Power (V)
Single-phase 100
Current (A)
7.5
Weight (kg)
2.5
Length (mm)
340
Accessories
Chuck handle, auxiliary handle, stopper, carrying case
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 PD-1970VR 09165396 -
Discontinued
[x]
ADD TO CART

Related Products