Buy more than* S$200* and get FREE SHIPPING

Drill

4.45 (11)
Max Boring Capability (mm) Wooden
25
Max Boring Capability (mm) Iron
10
Chucking Ability (mm)
1.0 - 10
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 - 2800
Power Consumption (W)
500
Power (V)
Single-phase 100
Current (A)
5.4
Weight (kg)
1.4
Length (mm)
260
Accessories
Auxiliary handle, stopper, drill set (13 Movies: 1 each 1.5 2.0 2.5 3.0 3.2 3.5 4.0 4.5 4.8 5.0 5.5 6.0 6.5mm), carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-1100VR 09165405 87.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
DIY and stainless steel drilling, etc.
3
From Japan
On 2016-03-14 14:06:39
Easy to use. Stepless adjustment function also power also in its own way. Since it was with provided drill wanted to use immediately after arrival in the appeal, it was purchased this time. In the sense I can I come with so I can not be helped even if there only body Kiri is a consumable. Kiri also was easy-to-use ones. It's cheap and can be purchased but made in China. Also I think it may because some cases.
This review is about item#09165405.
Boring
5
From Japan
On 2015-05-27 15:19:26
We looked at the brand products. It is also high and it is the same specs look for the other company wired was not so much! Anyway, good to the rotational speed stepless! Convenient to be mounted without a jig after chuck is mounting! Price is also recommended! After all wired-free stage of the drill is a constant power!
This review is about item#09165405.
DIY at home
5
From Japan
On 2015-03-31 20:10:27
It is very easy to use. Also it was good because the housing was also with the case.
This review is about item#09165405.
Wood drilling
5
From Japan
On 2014-08-18 10:17:14
Handle of the auxiliary also comes with, it was easy to use. Than see in the picture, I felt that was firm. It's Ryobi, safe to use.
This review is about item#09165405.
Drilling of iron plate
5
From Japan
On 2013-10-15 09:05:22
It was a commodity with no complaint against the price. There is only RYOBI goods is sufficient use likely.
This review is about item#09165405.
Plastic 220L It is used to drill a hole in the top of the drum can.
5
From Japan
On 2013-03-05 18:35:35
Up to now it has only about 200 w of power, it took quite some time but it was able to work smoothly because it was powered up.
This review is about item#09165405.
General drilling work
1
From Japan
On 2012-10-09 16:16:15
Drill change can not be done without using it many times. Therefore, I used only one kind of drill. I purchased an extra drill afterwards, but I never used it anymore! It is! I'd like you to never handle such bad products again. In addition, since I did not feel like trading from Monotaro again, I would like you to stop delivering mail! It is!
This review is about item#09165405.
Production of string instruments and string instrument parts.
5
From Japan
On 2012-05-09 03:21:36
Exchange of drill blades is easy. The grip is not thick and thin, it is very easy to grip and the strength of rotation of the drill is easy to operate. Since the depth to be digged also has a simple stopper, it is easy to take a guide and it is safe. It is appreciated that a stopper is attached at this price. Especially for musical instrument production, there are many severe parts, so you can work efficiently. If you want to say greedy If you can fix the stopper properly according to the depth and you can fix it properly more efficiency will be raised but the stopper and subgrip will move freely like a bonus to the last, so if you are not careful and deepen It will change. I hope improvement at this price so that it can be fixed.
This review is about item#09165405.
Car maintenance
5
From Japan
On 2012-03-02 12:34:31
I appreciate that you can buy things of this performance at this price. There is a sense of affinity with a drill set. I am very happy.
This review is about item#09165405.
We use it extensively as drilling and screwdriver tools for large and small electricity, water supply, wooden construction, car repair etc etc.
5
From Japan
On 2010-04-07 11:52:45
There is more power than the drill driver dedicated to screwdriver, it is very convenient to use for versatile use. Although it is a little heavy, I think that this function is inexpensive with the 5,000 yen range.
This review is about item#09165405.

Related Products