Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Drill

4.67 (3)
Max Boring Capability (mm) Wooden
9
Max Boring Capability (mm) Iron
6.5
Chucking Ability (mm)
0.5 - 6.5
Body Dimensions (Length x Width x Height) (mm)
187x55x145
Cord Length (m)
2
Dimensions (Length L x Width W x Height H) (mm)
187x55x145
Revolution (min-1[r.p.m])
3000
Power Consumption (W)
160
Power (V)
Single-phase 100
Current (A)
1.8
Weight (kg)
0.8
Accessories
Chuck handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD-6500 09165414 103.23 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Processing of metal.
5
From Japan
On 2014-05-21 10:22:17
Very easy to use. Rotation was also able smoothly pierce a hard metal so that very stable. The expectation is more than performance.
This review is about item#09165414.
Metal polishing, etc.
5
From Japan
On 2013-04-02 09:25:46
There is no problem to use, but we will not be able to buy so considerably the price went up from the beginning of the purchase.
This review is about item#09165414.
Plastic hole drilling
4
From Japan
On 2012-02-14 23:04:16
Light to motor sound in the compact may also be quiet. Hole machining of plastic is the main, enough power in this class. In some of the metal and the thickness of the rotation speed also dissatisfaction remains in power shortage. I think enough to DIY work at home.
This review is about item#09165414.

Related Products