Buy more than* S$200* and get FREE SHIPPING

Driver Drill Kit

4.00 (5)
Torque (N, m)
Clutch: 0.6 - 3.0 (20 steps) drill: 6.4
Length x Height x Width (mm)
192x187x59
Max Boring Capability (mm) Wooden
10
Max Boring Capability (mm) Iron
5
Screw Fastening Capacity (mm)
3.8
Chucking Ability (mm)
1.0 - 10
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
540
Power Consumption (W)
70
Power (V)
Single-phase 100
Current (A)
0.8
Weight (kg)
0.8
Accessories
Carrying case, Iron Kiri (2.3.4.5 mm), Phillips screwdriver bit (No.1 No.2), bit holder, socket adapter, hexagon socket (5.6.7.8.10.11 mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDD-1010KT 09165362 88.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
5
From Japan
On 2015-11-15 09:09:32
It is convenient to use and easy.
This review is about item#09165362.
Drilling, etc. When installing the hook
4
From Japan
On 2015-08-27 22:55:41
Usability returnable have also aligned parts. Since the chuck does not need can respond smoothly.
This review is about item#09165362.
Maintenance of furniture and vehicle
3
From Japan
On 2014-01-15 21:12:02
Problem with the product itself is unlikely the price is ... (crying), the same thing was being sold at 4980 yen including tax in the neighborhood hardware store.
This review is about item#09165362.
Assembly of furniture
3
From Japan
On 2013-08-22 12:56:00
I chose the code expressions because where you want to use has been decided.
This review is about item#09165362.
By repairing the mini bike, I detached bolts / nuts until M10, I made a paddy box for carpentry work.
5
From Japan
On 2013-02-07 21:57:29
It is lightweight, compact and very easy to use although it has a cord with 100V specification. I did desorption of bolts and nuts up to M10, but it was not a problem at all. Most necessary attachment items are set and it is very easy to use and there is no storage. I felt a little insufficient tightening of a large screw nail. There was a set The smallest drill The break was broken up immediately as to how bad usage was.
This review is about item#09165362.

Related Products