Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup brush

5.00 (2)
Metal Fittings Diameter (mm)
72
Grinding Wheel Diameter (phi mm)
100
Outer Diameter (phi mm)
75
Trim Length (mm)
20.0
Screw Diameter (mm)
M10
Maximum Rotation Speed (min-1[r. p.m])
12000
Material
Steel strand wire
Type
For AN type electric power tools
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AN-075C2 09165423 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for web cleaning of grilled meat
5
From Japan
On 2016-03-09 16:18:26
It is easy to get dirty.
This review is about item#09165423.
Barbecue network shine
5
From Japan
On 2014-04-09 13:29:46
It is useful for processing a lot of net.
This review is about item#09165423.

Related Products