Buy more than* S$200* and get FREE SHIPPING

Oxygen Adjuster, Kansai Area Type

4.50 (8)
Secondary Side Pressure (MPa)
0.1 - 0.99
Standard Flow Rate
25NM3/h
Valve-Inlet Pressure (MPa)
- 15
Dimensions (Width W x Height H) (mm)
185x155
Weight (kg)
1.5
Connection Diameter
Inlet side :W23-14 ridges male thread Outlet side: phi 8 hose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-3 (KANSAI STYLE) 09182485 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For brazing of copper pipe
4
From Japan
On 2016-12-29 14:24:02
I do not feel any discomfort, I think that it is a good product that is stable.
This review is about item#9182485.
burner
4
From Japan
On 2016-04-05 13:20:07
The price is also cheap, and the performance is sufficient. However, the cylinder mounting screw was big with the W30, unlike the specification sheet.
This review is about item#09182485.
Tropical Fish Packing Packing
5
From Japan
On 2016-04-04 19:37:09
It is small and easy to use and easy to see.
This review is about item#09182485.
When using a burner
5
From Japan
On 2014-10-19 13:36:01
Pear peculiar to oxygen.
This review is about item#09182485.
It is used for gas welding.
5
From Japan
On 2014-10-13 08:36:32
I could use it without problems, it is good.
This review is about item#09182485.
Welding oxygen supply
5
From Japan
On 2014-09-14 10:43:17
I can use it without problems so far. The meter is also easy to see. Compared to major manufacturers there is attraction in terms of price. Quality will be the future observation.
This review is about item#09182485.
Cutting operation
5
From Japan
On 2013-11-19 14:08:46
It was a good product for the price.
This review is about item#09182485.
Gas welding operation
3
From Japan
On 2008-04-08 10:12:48
The price is cheap
This review is about item#09182485.

Related Products