Buy more than* S$200* and get FREE SHIPPING

Acetylene Adjustment for Reverse Fire Prevention On-Insert

4.50 (4)
Caution
The fire was extinguished in use with spray jets, also make plosive sound. Called this phenomenon "backfire" and burning continued in some cases in blowing pipe causes burn injuries and breakage of pipes. Moreover, if blazes reach hose and cylinder, it ca
Secondary Side Pressure (MPa)
0.01 - 0.1
Standard Flow Rate
6 NM3/h
Valve-Inlet Pressure (MPa)
- 1.55
Dimensions (Width W x Height H) (mm)
275x260
Weight (kg)
1.9
Shape
Entrance: free sliding Outlet side: M16 x P1.5 left-hand thread (includes phi9 hose for acetylene )
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-4 09182476 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Adjustment of acetylene.
5
From Japan
On 2016-02-12 10:30:33
It is safe because it has backfire prevention.
This review is about item#09182476.
Use for wall and ceiling mounting, metal fittings processing
5
From Japan
On 2014-08-22 20:52:28
very good
This review is about item#09182476.
Automobile demolition work
5
From Japan
On 2013-08-01 14:46:06
I think that it is good to be refreshing looking because it has built-in flashback.
This review is about item#09182476.
Gas welding operation
3
From Japan
On 2008-04-08 10:14:42
I am worried if it breaks down because it is an internal formula.
This review is about item#09182476.

Related Products