Buy more than* S$200* and get FREE SHIPPING

Carbon-Dioxide-Gas Regulator, Built In Heater Type

5.00 (5)
Caution
This adjustment tool cannot be used for a siphon type cylinder.
Secondary Side Pressure (MPa)
- 0.5
Standard Flow Rate
25NL/min
Dimensions (Width W x Height H) (mm)
170x180
Power
100V/190W
Weight (kg)
2.3
Connection Diameter
INLET SIDE:W22-14 ridges - bag nut OUTLET SIDE: HOSE NIPPLE phi 8
Accessories
The conversion adapter for DAIHEN welding
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-8 heater built-in type 09182467 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Semi-automatic welding
5
From Japan
On 2016-04-25 08:26:16
I have used it without problems though it will be 9 months after purchase. The thing which used last time was packing of the fitting mouth becoming ragged, sucked in, clogged inside the meter and overhauled, but this product can be used without such a thing. It would be best if you could provide a few extra packings first if possible.
This review is about item#09182467.
Update work of carbon dioxide neutralizer. We switched from other company's products to this product.
5
From Japan
On 2014-07-16 14:29:00
Compared with other companies' products, the price was inexpensive, and it was dimensionally replaceable with existing products (other companies) with no problem.
This review is about item#09182467.
Use in semi-automatic welding machine
5
From Japan
On 2014-02-21 03:32:29
Unfortunately we can not answer because the current use conditions are not available. In fact I think that things are certain. Anyway, I'm very satisfied with Mr. Monotaro's prompt and polite response and service spirit.
This review is about item#09182467.
It is used for MIG welding using mixed gas of Ar: 80% CO 2: 20%.
5
From Japan
On 2013-01-24 13:07:22
It is relatively inexpensive and the performance is also satisfactory level. The flow rate of the gas is stable with a heater.
This review is about item#09182467.
Welding operation
5
From Japan
On 2011-10-01 14:18:02
I could use it without problems. It may be a bit, but the ball in the float seems to be unstable ...
This review is about item#09182467.

Related Products